Shop All Tablecloths & Runners
Saro Lifestyle
SARO 2344.PK1472B 14 x 72 in. Oblong Long Table Runner with Striped Design
Mfr # 2344.PK1472B
Zoro # G903886081
product price: $44.95
/ea
$44.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # 2344.PK1472B
- Zoro # G903886081
- UPC # 789323371256
- Country of Origin China
- Category Tablecloths & Runners
Description
Long Table Runner with Striped Design
The Striped Design Table Runner is a highly versatile piece for your tabletop, as you can easily dress it up or down to fit both everyday meals and casual occasions. The different stripes create the perfect backdrop for a stylish meal. You can pair it with either matching placemats or solid colors for a contrasting effect.
Care Instructions:- Spot Clean with A Damp Cloth
- Design: Striped
- Size: 14" x 72"
- Shape: Oblong
- Material: 100% Water Hyacinth
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENUINE JOE Hot Cup 10 fl oz Assorted Paper, PK50 (10317)
- HATCO Warmer Element 208V 1400W (R02-08-114D)
- IMPERIAL #46 ORIFICE, PN: 5119-G-4 DRILLED TO SIZE & MARKED (2062-1)
- BAKERS PRIDE Rocker Switch (M1352A)
- ATLAS COMMERCIAL PRODUCTS 132" Round Polyester Tablecloth, Black (PY-132R-03)
- LAPACO Lapaco 6" Normandy Lace Doilies, PK1000 (102-406)
- NATIONAL PUBLIC SEATING Stage Box Pleat Skirting, 24"H x 96"L, Black (SB24-96-10)
- HOFFMASTER Octy-Round Plastic Tablecover, 82 in. Diameter, White, 12PK (112010)
- NATIONAL PUBLIC SEATING Stage Box Pleat Skirting, 16"H x 48"L, Black (SB16-48-10)
- CREATIVE CONVERTING Sports Field Tablecloth, 108"x54", 6PK (727965)
- TAPESTRY TRADING Tapestry Trading LJC1104-5072W 50 x 72 in. Goldthread Fabric Table Cloth; White (LJC1104/5072W)
- Saro Lifestyle Tablecloths & Runners