Shop All Pillows
Saro Lifestyle
SARO 2340.M20SP 20 in. Square Poly Filled Throw Pillow with Boho Circle Design
Mfr # 2340.M20SP
Zoro # G503872101
product price: $89.75
/ea
Free Shipping & Returns
$89.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # 2340.M20SP
- Zoro # G503872101
- UPC # 789323377418
- Country of Origin China
- Category Pillows
Description
Poly Filled Throw Pillow with Boho Circle Design
For a playful, whimsical touch, add this adorable Boho Circle Throw pillow to your sofa or armchairs. It brings both color and texture to your decor, with its rug design and rich fringes. Made with 100% cotton, it delivers great comfort and softness.
Care Instructions:- Spot Clean Only
- Design: Boho Circle
- Size: 20"
- Shape: Square
- Material: 100% Cotton
- Weight: 1.25 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KASON Reversible Cam-Rise Hinge, 1-3/4" Offset (11245000076)
- STACKBIN Straight Uprights (Pair) (4-CTU)
- FLOORTEX Ultimat Polycarb, PP Carpet, 48"x53" (FR1113427ER)
- TRADEMARK FINE ART Grace Popp 'Sun Dust I' Canvas Art, 35x47 (WAG17442-C3547GG)
- JS FIBER Standard, Cotton/Polyester Pillow, 19"X25" (16KISNFAD)
- JENSENDISTRIBUTIONSERVICES Christmas Presents Between Friends Beagle Tricolor Canvas Fabric Decorative Pillow (MI2549894)
- JENSENDISTRIBUTIONSERVICES Christmas Presents Between Friends Pug Black Canvas Fabric Decorative Pillow (MI2549893)
- CAROLINES TREASURES Carolines Treasures BB1595PW1216 Christmas Tree & Boxer Fabric Decorative Pillow (BB1595PW1216)
- SARO Saro FT123.TE13R 13 in. Felt Flower Round Throw Pillow with Poly Filling (FT123.TE13R)
- CAROLINES TREASURES Carolines Treasures BB2514PW1216 Christmas Presents Between Friends Westie Canvas Fabric Decorative Pillow (BB2514PW1216)
- CAROLINES TREASURES Carolines Treasures CK7648PW1216 12 x 3 x 16 in. Silver White Shih Tzu Christmas Everyone Canvas Fabric Decorative Pillow (CK7648PW1216)
- Saro Lifestyle Pillows