Shop All Tablecloths & Runners
Saro Lifestyle
SARO 2323.S1672B Faux Fur with Brushed Metallic Foil Print Runner - Silver
Mfr # 2323.S1672B
Zoro # G203886163
$40.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Saro Lifestyle
- MFR # 2323.S1672B
- Zoro # G203886163
- UPC # 789323327543
- Country of Origin China
- Category Tablecloths & Runners
Description
Make a statement and transport your guests into a winter wonderland with luxurious softness and a bit of metallic shimmer, either at the dinner table or as a statement piece in any room.
Features- Faux fur and foil print on one side - zipper closure
- Solid poly-weave backing
- Dry Clean Recommended
- Color: Silver
- Material: 100% Polyester
- Design: Faux Fur with Brushed Metallic Foil Print
- Size: 16" x 72"
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HERO Aprigel Glaze Concentrated 27.5lbs (6717.192)
- COOPER-ATKINS 3" Analog Mechanical Food Service Thermometer with -40 to 120 (F) (330)
- FRYMASTER T'Stat, Fenwal (8060184)
- CRESTWARE 9" x 6" Polyethylene Cutting Board, White (PCB69)
- ATLAS COMMERCIAL PRODUCTS 60" x 102" Polyester Tablecloth, Black (PY-60x102-03)
- ZORO SELECT Stretch Fitted Table Cover, 96 in. W (16531)
- MADISON 20 x 90 in. Floral Border Extra Long Rectangle Runner Rug Blue (FLO-20X90-BL)
- TOUCH OF COLOR White Octy Round Tablecloth, 82", 12PK (923272)
- CREATIVE CONVERTING 10020 14' x 29in Emerald Green Disposable Plastic Table Skirt (500TS1429GR)
- GENUINE JOE Nonwoven Table Skirts, Polyester, White (GJO11915)
- HOFFMASTER 54" x 108" Red Plastic Tablecloths, PK12 (112001)
- Saro Lifestyle Tablecloths & Runners