Shop All Pillows
Saro Lifestyle
SARO 2323P.S20S 20 in. Faux Fur with Brushed Metallic Foil Print Down Filled Throw Pillow - Silver
Mfr # 2323P.S20S
Zoro # G303728073
product price: $45.35
/ea
$45.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # 2323P.S20S
- Zoro # G303728073
- UPC # 789323327536
- Country of Origin China
- Category Pillows
Description
Transport your guests into a winter wonderland with the luxurious softness of these faux fur pillows, with just a hint of shimmering foil print texture.
Features- Faux fur and foil print on one side - zipper closure
- Solid poly-weave backing
- Dry Clean Recommended
- Color: Silver
- Material: 100% Polyester
- Design: Faux Fur with Brushed Metallic Foil Print
- Size: 20"
- Weight: 3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANITOWOC Fan Cycling Control (000013508)
- PATIO MASTERRP 10PC Table Top Bumper (SJ0377A)
- BOSS Executive Chair, Padded Arms (B9331)
- KETCHAM 16" x 22" Deluxe Recessed Mounted SS Framed Medicine Cabinet (172)
- MICASA Lobster Buoys Indoor & Outdoor Fabric Decorative Pillow (MI887685)
- CAROLINES TREASURES Carolines Treasures BB2525PW1216 Christmas Presents Between Friends Miniature Schanuzer White Canvas Fabric Decorative Pillow (BB2525PW1216)
- CAROLINES TREASURES Carolines Treasures BB1597PW1216 Christmas Tree & Shiba Inu Fabric Decorative Pillow (BB1597PW1216)
- JENSENDISTRIBUTIONSERVICES 12 x 3 x 16 in. Westie Christmas Self Portrait Canvas Fabric Decorative Pillow (MI1712027)
- PEKING HANDICRAFT Peking Handicraft 24KN230C7OB Buoy Shaped Pillow; Navy & White (24KN230C7OB)
- CAROLINES TREASURES Carolines Treasures CK3516PW1216 Australian Shepherd Christmas Tree Canvas Fabric Decorative Pillow (CK3516PW1216)
- MONARCH SPECIALTIES Pillows, 18 X 18 Square, Insert Included, Accent, Sofa, Couch, Bedroom, Polyester, Beige (I 9254)
- Saro Lifestyle Pillows