Shop All Pillows
Saro Lifestyle
SARO 2323P.S18S 18 in. Faux Fur with Brushed Metallic Foil Print Down Filled Throw Pillow - Silver
Mfr # 2323P.S18S
Zoro # G903727902
original price:
$57.49
18% off
new price: $46.85
/ea
$46.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # 2323P.S18S
- Zoro # G903727902
- UPC # 789323327529
- Country of Origin China
- Category Pillows
Description
Transport your guests into a winter wonderland with the luxurious softness of these faux fur pillows, with just a hint of shimmering foil print texture.
Features- Faux fur and foil print on one side - zipper closure
- Solid poly-weave backing
- Dry Clean Recommended
- Color: Silver
- Material: 100% Polyester
- Design: Faux Fur with Brushed Metallic Foil Print
- Size: 18"
- Weight: 3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANITOWOC Fan Cycle Pressure Switch (000013509)
- ZENITH Zenith 701L Medicine Cabinet with Incandescent Light, 2-Shelf, Steel, White (701L)
- BIBB HOME Bamboo Comfort 6-Piece Luxury Sheet Set - Queen - Warm Blue (1300)
- SERTAPEDIC Executive Chair, Black (48965)
- BASICS Pillow, 30 in. L, Queen, 25 oz., PK10 (5013811)
- FONDO 26 x 26 in. Aristocrat Roe Deer-Double Sided Print Indoor Pillow (FO3345354)
- CAROLINES TREASURES Carolines Treasures BB1634PW1216 Christmas Tree & Fawn Pug Fabric Decorative Pillow (BB1634PW1216)
- CAROLINES TREASURES Carolines Treasures BB9238PW1216 Silver Fox Christmas Canvas Fabric Decorative Pillow (BB9238PW1216)
- CAROLINES TREASURES Carolines Treasures PPP3270PW1216 12 x 3 x 16 in. Scottish Terrier Christmas Elves Canvas Fabric Decorative Pillow (PPP3270PW1216)
- CAROLINES TREASURES Carolines Treasures BB1575PW1216 Christmas Tree & Boston Terrier Fabric Decorative Pillow (BB1575PW1216)
- LIVING HEALTHY PRODUCTS Living Healthy Products WPRP-001-03 Bed Wedge Support Pillow (WPRP-001-03)
- Saro Lifestyle Pillows