Shop All Pillows
Saro Lifestyle
SARO 2323P.S15S 15 in. Faux Fur with Brushed Metallic Foil Print Down Filled Throw Pillow - Silver
Mfr # 2323P.S15S
Zoro # G003727840
product price: $23.45
/ea
$23.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # 2323P.S15S
- Zoro # G003727840
- UPC # 789323327512
- Country of Origin China
- Category Pillows
Description
Transport your guests into a winter wonderland with the luxurious softness of these faux fur pillows, with just a hint of shimmering foil print texture.
Features- Faux fur and foil print on one side
- Solid poly-weave backing
- Dry Clean Recommended
- Color: Silver
- Material: 100% Polyester
- Design: Faux Fur with Brushed Metallic Foil Print
- Size: 15"
- Weight: 3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALATERRE FURNITURE Castleton Mango Wood 31"W Shoe Cubbie Cabinet (AWTR1527)
- EMBASSY L Shaped Desk, 76.2" D, 71.1" W, 30.4" H, Dark Chocolate, Melamine (60892-79)
- ALERA Straight Front Desk, 29-1/2" D, 65" W, 29-1/2" H, Espresso, Textured Woodgrain Laminate (VA216630ES)
- TRIPP LITE Mobile TV Workstation 17-32", DMCS1732S (DMCS1732S)
- CAROLINES TREASURES Carolines Treasures BB2925PW1216 Jack Russell Terrier Merry Christmas Tree Canvas Fabric Decorative Pillow (BB2925PW1216)
- ROADPRO Microbead Neck Pillow Assortment (RP1056ASST)
- MCKESSON Reusable Bed Pillow, 20 x 26 Inch, Blue, 12PK (41-2026-BXF)
- DMI Heel Pillow, 10-1/2inLx21.1/2inW (555-8088-0100)
- ROADPRO Memory Foam Neck Pillow Assortment (RP70ASST)
- DANIA DOWN Daniadown 2000108 King Royal Pillow (2000108)
- CAROLINES TREASURES Carolines Treasures ASA2205PW1216 Animals at Crib Nativity Christmas Scene Fabric Decorative Pillow (ASA2205PW1216)
- Saro Lifestyle Pillows