Shop All Pillows
Saro Lifestyle
SARO 2323P.GL20S 20 in. Faux Fur with Brushed Metallic Foil Print Down Filled Throw Pillow - Gold
Mfr # 2323P.GL20S
Zoro # G603727943
product price: $59.99
/ea
$59.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # 2323P.GL20S
- Zoro # G603727943
- UPC # 789323327482
- Country of Origin China
- Category Pillows
Description
Transport your guests into a winter wonderland with the luxurious softness of these faux fur pillows, with just a hint of shimmering foil print texture.
Features- Faux fur and foil print on one side - zipper closure
- Solid poly-weave backing
- Dry Clean Recommended
- Color: Gold
- Material: 100% Polyester
- Design: Faux Fur with Brushed Metallic Foil Print
- Size: 20"
- Weight: 3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOME BASICS Terry Waterproof Mattress Protector - Twin (2462TW)
- BESTAR L Shaped Desk, 71-1/8" D, 82-3/4" W, 30-3/8" H, Slate/Sandstone, Melamine (93883-59)
- NEXT INNOVATIONS Monarch Small Butterfly Wall Art (101410064-MONARCH)
- ZORO SELECT 16-1/2" Digital Radio Atomc Clock, Black (1087)
- CAROLINES TREASURES Carolines Treasures CK7681PW1216 12 x 3 x 16 in. Black White Border Collie Christmas Everyone Canvas Fabric Decorative Pillow (CK7681PW1216)
- DMI Pillow, 22inLx17inW, Wht, Plystr Fiber (554-7915-1900)
- CAROLINES TREASURES Carolines Treasures BB2512PW1216 Christmas Presents Between Friends Beagle Tricolor Canvas Fabric Decorative Pillow (BB2512PW1216)
- DMI Neck Roll Pillow, 19inLx5inW, Bl, Foam (554-8000-0122)
- MCKESSON Reusable Bed Pillow, 12PK (41-1925-WXF)
- CAROLINES TREASURES Carolines Treasures PPP3270PW1216 12 x 3 x 16 in. Scottish Terrier Christmas Elves Canvas Fabric Decorative Pillow (PPP3270PW1216)
- CAROLINES TREASURES Carolines Treasures BB2928PW1216 Beagle Merry Christmas Tree Canvas Fabric Decorative Pillow (BB2928PW1216)
- Saro Lifestyle Pillows