Shop All Pillows
Saro Lifestyle
SARO 2323P.GL18S 18 in. Faux Fur with Brushed Metallic Foil Print Down Filled Throw Pillow - Gold
Mfr # 2323P.GL18S
Zoro # G803727927
$47.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Saro Lifestyle
- MFR # 2323P.GL18S
- Zoro # G803727927
- UPC # 789323327475
- Country of Origin China
- Category Pillows
Description
Transport your guests into a winter wonderland with the luxurious softness of these faux fur pillows, with just a hint of shimmering foil print texture.
Features- Faux fur and foil print on one side - zipper closure
- Solid poly-weave backing
- Dry Clean Recommended
- Color: Gold
- Material: 100% Polyester
- Design: Faux Fur with Brushed Metallic Foil Print
- Size: 18"
- Weight: 3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTEX Sheet, Queen, White, 9" Pocket, 80" L, PK6 (1A38689)
- SHOPSOL Workbench Chair, Fabric Mid Back Deluxe (1010402)
- VINTIQUEWISE Old-fashioned Small Suitcase with Straps (QI003053)
- INVAL Breakroom Cabinet With 4-Doors and 3-Drawers 23.62 in W x 11.89 in D x 70.87 in H in Espresso and Amber Grey (AL-3913)
- SERTA Side-Sleeper White Goose Feather & Down Fiber Pillows, King, PK2 (SE201514K)
- CAROLINES TREASURES Carolines Treasures BB9300PW1216 Berkshire Pig Christmas Canvas Fabric Decorative Pillow (BB9300PW1216)
- ROADPRO Microbead Neck Pillow Assortment (RP1056ASST)
- HASTINGS HOME 7-in-1 Full Body Pillow with Removeable Cover, Comfortable U-Shape for Support, Sleeping Lounging (163966HZR)
- BLUE RIDGE Reversible Cooling White Goose Feather Bed Pillows, Jumbo, PK2 (CN200510K)
- CAROLINES TREASURES Carolines Treasures BB2352PW1216 Merry Christmas Carolers Basset Hound Canvas Fabric Decorative Pillow (BB2352PW1216)
- COZY HOME Cozy Home PilEuro26-1pack European Pillow; Standard Size (PilEuro26-1pack)
- Saro Lifestyle Pillows