Shop All Pillows
Saro Lifestyle
SARO 2323P.GL15S 15 in. Faux Fur with Brushed Metallic Foil Print Down Filled Throw Pillow - Gold
Mfr # 2323P.GL15S
Zoro # G503727890
product price: $34.59
/ea
$34.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # 2323P.GL15S
- Zoro # G503727890
- UPC # 789323327468
- Country of Origin China
- Category Pillows
Description
Transport your guests into a winter wonderland with the luxurious softness of these faux fur pillows, with just a hint of shimmering foil print texture.
Features- Faux fur and foil print on one side - zipper closure
- Solid poly-weave backing
- Dry Clean Recommended
- Color: Gold
- Material: 100% Polyester
- Design: Faux Fur with Brushed Metallic Foil Print
- Size: 15"
- Weight: 3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIRCO 9000 Series 12" Classroom Chair, Preschool - 1st Grade with Nylon Glides - Navy Seat (9012)
- DEFLECTO Magazine Holder, 9-13/16X6-5/16, Clear (775390)
- CELEBRATIONS 6 ft. L Incandescent Prelit Decorated Multicolored Christmas Garland (G60-120-35LM)
- SPACE SOLUTIONS 3 Drawer File Cabinet, Black, Letter (18573)
- JENSENDISTRIBUTIONSERVICES Snowman with Corgi Fabric Decorative Pillow (MI2549443)
- CAROLINES TREASURES Carolines Treasures CK2426PW1216 Merry Christmas Weimaraner Canvas Fabric Decorative Pillow (CK2426PW1216)
- MANUAL WOODWORKERS & WEAVERS Manual Woodworkers & Weavers SLBLM1 18 x 18 in. 100 HR Blossom 1 LA Pillow (SLBLM1)
- CAROLINES TREASURES Carolines Treasures BB1589PW1216 Christmas Tree & Bichon Frise Fabric Decorative Pillow (BB1589PW1216)
- CAROLINES TREASURES Christmas Tree & Italian Greyhound Fabric Decorative Pillow (CA78558)
- CAROLINES TREASURES Old English Sheepdog Christmas Canvas Fabric Decorative Pillow (CA68997)
- CAROLINES TREASURES Carolines Treasures CK3516PW1216 Australian Shepherd Christmas Tree Canvas Fabric Decorative Pillow (CK3516PW1216)
- Saro Lifestyle Pillows