Shop All Tablecloths & Runners
Saro Lifestyle
SARO 2293.N1670B Modern Embroidered Design Table Runner - Natural
Mfr # 2293.N1670B
Zoro # G103886287
product price: $40.55
/ea
$40.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # 2293.N1670B
- Zoro # G103886287
- UPC # 789323317025
- Country of Origin China
- Category Tablecloths & Runners
Description
This stylish table runner from Saro Lifestyle features a unique embroidered design that will bring a contemporary feel to your everyday table.
Features- Dry clean recommended
- A modern design will bring a Contemporary feel to your table
- Machine Washable
- Color: Natural
- Material: 100% Polyester
- Design: Modern Embroidered
- Size: 16" x 70"
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TABLECRAFT Squeeze Bottle, Natural, 24 oz, PK12 (124C-1)
- LAKESIDE Rep 943/4,958/9 Axl, Brackets, Hdwr (09641)
- MOFFAT Contactor (M231738K)
- VOLLRATH Solid Prep Spoon, 12 In (4689860)
- FASTFOOD 36 x 36 in. European Lace Table Topper, White (FA2570097)
- ULTIMATE SUPPORT 6 ft. Table Cover- White (USDJ6TCW)
- TOUCH OF COLOR Ivory Paper Tablecloth, 108"x54", 6PK (710207)
- ZORO SELECT Table Cover, Plastic, 82 In., White, PK12 (112010)
- DEERLUX 100% Pure Linen Washable Tablecloth Solid Color, 52 x 70 Rectangle Pink (QI003989.5270.PK)
- EZ CLIP BY FASTENATION Table Skirting Clip, Poly, PK100 (EZCLIP)
- TABLEMATE Rectangular Table Covers, 54x108, Blk, PK6 (549-BK)
- Saro Lifestyle Tablecloths & Runners