Shop All Tablecloths & Runners
Saro Lifestyle
SARO 2293.A1670B Modern Embroidered Design Table Runner - Aqua
Mfr # 2293.A1670B
Zoro # G003886219
product price: $34.05
/ea
$34.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # 2293.A1670B
- Zoro # G003886219
- UPC # 789323317018
- Country of Origin China
- Category Tablecloths & Runners
Description
This stylish table runner from Saro Lifestyle features a unique embroidered design that will bring a contemporary feel to your everyday table.
Features- Dry clean recommended
- A modern design will bring a Contemporary feel to your table
- Machine Washable
- Color: Aqua
- Material: 100% Polyester
- Design: Modern Embroidered
- Size: 16" x 70"
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLPOINTS WHEEL, BLOWER (263466)
- ALLIANCE THERMOSTAT LIMIT FLUSH MT 265F (70299001)
- HOBART Radiant 19-5/16" X 3-3/4" (00-710407)
- TRANE Time Delay 5 Minute (RLY03031)
- BACK2BASICS 13 x 36 in. Victorian Rose Runner (BA74714)
- TOUCH OF COLOR 250' x 40" White Banquet Roll (783272)
- ATLAS COMMERCIAL PRODUCTS 90" x 156" Polyester Tablecloth, Black (PY-90x156-03)
- EZ CLIP BY FASTENATION Table Cloth Clip, Rigid PVC, PK100 (EZTCC)
- ZORO SELECT Table Cover, Plastic, 54inx108in, Wht, PK12 (112000)
- MADISON 20 x 90 in. Floral Border Extra Long Rectangle Runner Rug Blue (FLO-20X90-BL)
- ATLAS COMMERCIAL PRODUCTS Spandex Fitted Stretch Table Cover for 36" Cocktail Table, White (SP-CTC36-01)
- Saro Lifestyle Tablecloths & Runners