Shop All Placemats
Saro Lifestyle
SARO 2293.A1319B Embroidered Design Table Mats Aqua - Set of 4
Mfr # 2293.A1319B
Zoro # G203891426
$46.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Saro Lifestyle
- MFR # 2293.A1319B
- Zoro # G203891426
- UPC # 789323316998
- Country of Origin China
- Category Placemats
Description
Using color contrast to create a modern, abstract design, this set of Embroidered Placemats adds a prevalent touch to the table. They feature a sturdy construction that provides lasting use. Pair the set with solid colors within the same spectrum.
Features- Modern design, ideal for contemporary decor
- Perfect to use for everyday meals
- Set of 4
- Machine Washable
- Color: Aqua
- Material: 100% Polyester
- Design: Embroidered
- Size: 13" x 19"
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SERVICE IDEAS SteelVac Carafe, Vacuum Insulated, 1.2 Liter, Brushed Stainless (FVPC12)
- EL YUCATECO Red Habanero Hot Sauce 67.63 fl. oz., PK2 (10816493010238)
- HOBART Temperature Control (00-416280-00001)
- SQWINCHER Qwik Stik, Sugar Free Drink Mix Powder, 20 oz Yield per .11 oz Pack, Orange, 50 Packs (159060100)
- AMERICAN 10" x 14" Scalloped White Paper Placemats 1000 PK (310477)
- VINTIQUEWISE 15 Decorative Weave Water Hyacinth Round Mat Charger Plates for Dining Table (QI003915-15)
- PAINLESS LEARNING Painless Learning SHA-1 Shapes & Colors Placemat - Pack of 4 - Pack of 4 (SHA-1)
- HOFFMASTER 10" x 14" Scalloped Jade Green Paper Placemats 1000 PK (310526)
- HOMESPICE DECOR Prescott Jute Braided Placemat - 13 x 19 in. Prescott Placemats (595560)
- PAINLESS LEARNING Painless Learning PRD-1 Periodic Table Of Elements Placemat - Pack of 4 (PRD-1)
- PAINLESS LEARNING Painless Learning SOC-1 Signers Of The Constitution Placemat - Pack of 4 (SOC-1)
- Saro Lifestyle Placemats