Shop All Tablecloths & Runners
Saro Lifestyle
SARO 2279.M1670B 16 x 70 in. Oblong Multicolor Christmas Truck Table Runner
Mfr # 2279.M1670B
Zoro # G403886208
product price: $25.85
/ea
$25.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # 2279.M1670B
- Zoro # G403886208
- UPC # 789323382870
- Country of Origin China
- Category Tablecloths & Runners
Description
Perfect for both casual occasions and hosting dinners, the Christmas Truck Table Runner adds a touch of vintage whimsy to your tabletop. It features a light background that makes it easy to pair with a wide range of dinnerware and table linens. Looks great against solid colors or coordinate with other holiday decor.
Features- High quality material for durability
- Attractive designs and styles
- Machine wash, delicate cycle, hang dry
- Color: Multicolor
- Material: 100% Polyester
- Shape: Oblong
- Design: Christmas Truck
- Size: 16 x 70 in.
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLODGETT Light Indicator, Red, 28V (18265)
- GARLAND Nut - Thermocouple For - Part# Gl2200706 (GL2200706)
- WINCO 16 1/2 in Stainless Steel Colander (COD-14)
- ESCALI Thermometer, Instant Read Dial, Fahrenheit (THDLF)
- TOUCH OF COLOR White Octy Round Tablecloth, 82", 12PK (923272)
- FASTFOOD LJC1104-65120-S 65 x 120 in. Goldthread Fabric Table Cloth, Silver (FA2570267)
- BACK2BASICS 13 x 36 in. Victorian Rose Runner (BA74714)
- KWIK COVERS Kwik Covers KSS2412-BLK 100 Percent Polyester High Kwik-Stage Skirt - Black (KSS2412-BLK)
- FASTFOOD 16 x 36 in. European Lace Table Runner, White (FA2570139)
- ATLAS COMMERCIAL PRODUCTS Spandex Fitted Stretch Table Cover for 24" Cocktail Table, White (SP-CTC24-01)
- TABLEMATE Rectangular Table Cover, 54x108, Blue, PK6 (549BL)
- Saro Lifestyle Tablecloths & Runners