Shop All Tablecloths & Runners
Saro Lifestyle
SARO 2259.M1670B 16 x 70 in. Oblong Multicolor Snowman Table Runner
Mfr # 2259.M1670B
Zoro # G903886371
product price: $28.15
/ea
$28.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # 2259.M1670B
- Zoro # G903886371
- UPC # 789323382863
- Country of Origin China
- Category Tablecloths & Runners
Description
Featuring a happy snowman and a beautifully adorned Christmas tree, this chic and stylish Snowman Table Runner is a great addition to your holiday decor arsenal. It's joyful and easy to coordinate with a wide range of tableware. It features a sturdy craftsmanship, so you can enjoy it for seasons to come.
Features- High quality material for durability
- Attractive designs and styles
- Machine wash, delicate cycle, hang dry
- Color: Multicolor
- Material: 100% Polyester
- Shape: Oblong
- Design: Snowman
- Size: 16 x 70 in.
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLIANCE SCREEN LINT 120# (44063602)
- DIXIE FOOD SERVICE Dixie® UX7WS, Pathways Paper Plates, 6-7/8" Dia., Green/Burg/Wht, 500/Carton (UX7WS)
- NORCOLD Norcold 617772 Plastic Radius Corner Side Vent - Replacement Latch, Black (617772)
- KNG Lg Childs White Chef Coat (2136WHTKL)
- ATLAS COMMERCIAL PRODUCTS 120" Round Polyester Tablecloth, White (PY-120R-01)
- CREATIVE CONVERTING 10035 14' x 29in Mimosa Yellow Disposable Plastic Table Skirt (500TS1429YE)
- HERITAGE LACE 36 x 36 in. Woodland Table Topper (WL-3636W)
- TOUCH OF COLOR Clear Round Plastic Tablecloth, 82", 12PK (700418)
- CREATIVE CONVERTING Black and Gold Plastic Tablecloth, 102"x54", 6PK (318098)
- CREATIVE CONVERTING Sports Field Tablecloth, 108"x54", 6PK (727965)
- EZ CLIP BY FASTENATION Table Skirting Clip, Poly, PK250 (EZCLIP)
- Saro Lifestyle Tablecloths & Runners