Shop All Dinner Napkins
Saro Lifestyle
SARO 2238.I20S Hemstitch Table Napkins with Two Tone Design Ivory - Set of 4
Mfr # 2238.I20S
Zoro # G803931027
product price: $49.89
/ea
$49.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # 2238.I20S
- Zoro # G803931027
- UPC # 789323346773
- Country of Origin China
- Category Dinner Napkins
Description
The Hemstitch Design Table Napkins bring both simplicity and elegance to the table. Although you could easily pair them with sophisticated patterns and create an elegant decor, you can also use them for everyday meal. You'll love their versatility and easiness.
Features- Hemstitch Table Napkins With Two Tone Design
- Set of 4
- Cool Machine Wash
- Medium iron
- Tumble Dry Low
- Color: Ivory
- Material: 94% Polyester - 6% Linen
- Design: Two Tone
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDRATION HEALTH PRODUCTS Re:play Hydration Powder, Raspberry Lemonade, 30 Serving Tub (36376)
- LOGO BRANDS Baltimore Ravens 20oz Colorblock Stainless Tumbler (603-S20T-11)
- CREATIVE CONVERTING Red and White Gingham Napkins, 6.5", 192PK (349597)
- TABLECRAFT No Smoking, Symbol Only Buffet Sign, SS (B8)
- CAROLINES TREASURES Polish Lowland Sheepdog Dog Embroidered Napkins, Set of 4 (BB3432NPKE)
- CAROLINES TREASURES Basenji Embroidered Napkins, Set of 4 (BB3474NPKE)
- RITZ Classic Solid Pot Holder 100% Cotton Terry Taupe (32533)
- RITZ Concepts Dish Cloth 100% Cotton Terry Solid Dark Green (20320)
- RITZ Royale Check Kitchen Towel 100% Cotton Terry Black/Latte (13099)
- CAROLINES TREASURES Toy Fox Terrier Embroidered Napkins, Set of 4 (BB3387NPKE)
- CAROLINES TREASURES Maltese Embroidered Napkins, Set of 4 (EMBT2308NPKE)
- Saro Lifestyle Dinner Napkins