Shop All Tablecloths & Runners
Saro Lifestyle
SARO 2232.I1570B Lemon Embroidery Hemstitch Runner - Ivory
Mfr # 2232.I1570B
Zoro # G003886172
product price: $39.65
/ea
$39.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # 2232.I1570B
- Zoro # G003886172
- UPC # 789323332509
- Country of Origin China
- Category Tablecloths & Runners
Description
For a sunny yet sophisticated tone, lay out this gorgeously detailed table runner. Lightly striped linen-blend panels with open hemstitch detail pop with colorfully embroidered lemons.
Features- Design intended for top side only & not reversible
- A versatile staple that plays well with almost any garden-themed decor
- A personalized housewarming gift for the green thumb guru in your life
- Cool Machine Wash, Medium Iron, Tumble Dry Low
- Color: Ivory
- Material: 94% Polyester - 6% Linen
- Design: Lemon Embroidery Hemstitch
- Size: 15" x 70"
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HATCO Temperature Control (02-16-039-00)
- HOBART Taper Pin (PT-003-29)
- VULCAN HART Hook (405618-00002)
- ELECTROLUX Water Filter (RPWFE)
- TOUCH OF COLOR Ivory Paper Tablecloth, 108"x54", 6PK (710207)
- CROWN DISPLAY 21118 PEC 84 in. Round White Plastic Table Cover, 48PK (21118 (PEC))
- TOUCH OF COLOR 100' x 40" Amethyst Purple Plastic Banquet Roll (318934)
- SUPER MULTI-CLIP BY FASTENATION SuperMulti Skirt Clip, PVC, PK100 (SMC)
- NCAA 54" x 108" Clemson University Plastic Tablecloth PK12, 12PK (734831)
- FASTFOOD 14 x 20 in. Begium Doily Ruben Runner, Gold (FA2570224)
- MONARCH Tablecloths 52 x 114 White , 6PK (TL-52X114-WHITE)
- Saro Lifestyle Tablecloths & Runners