Shop All Tablecloths & Runners
Saro Lifestyle
SARO 2230.I1570B Embroidered Table Runner with Grape Hemstitch Design - Ivory
Mfr # 2230.I1570B
Zoro # G303886087
$35.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Saro Lifestyle
- MFR # 2230.I1570B
- Zoro # G303886087
- UPC # 789323332486
- Country of Origin China
- Category Tablecloths & Runners
Description
When it comes to the holiday season, sure, we have fun, and there are loads of Christmas decorations that are oftentimes, fun in nature, but with respect to Christmas itself, Its always nice to have a touch of class thrown in there. With this beautifully-made, oblong-shaped, embroidered grape hemstitch table runner, made from a poly blend, you bring grace to any table and refinement to any party.
Features- A dainty-looking embroidered runner that drapes nicely on your dining, kitchen or sofa table
- Table runners are an ideal base for your favorite decorations, food spreads or serveware
- Cool Machine Wash, Medium Iron, Tumble Dry Low
- Color: Ivory
- Material: 94% Polyester - 6% Linen
- Design: Embroidered Grape Hemstitch
- Size: 15" x 70"
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAR MANUFACTURING Full Basket 0L 7-3/4W 5-1/4D (2B-43689)
- ARCTIC AIR Condenser Fan Motor (68026)
- STAR MANUFACTURING Dial 2-3/8 D, Off-Hi-8-2 (2R-40498)
- SWORD PERFORMANCE Easy To Tear Drink Mix Powder Stick, Balanced Electrolytes, Lemonade, 50 PK (G100494027)
- KWIK COVERS Kwik Covers KSS2412-BLK 100 Percent Polyester High Kwik-Stage Skirt - Black (KSS2412-BLK)
- CROWN DISPLAY 90002 PEC 54 x 108 in. Black Plastic Table Cover, 48PK (90002 (PEC))
- HERITAGE LACE 42 in. Tidepool Round Table Topper (TP-4200W)
- CREATIVE CONVERTING Stay Put Tablecover Black, , 96"x30", 12PK (702000)
- TOUCH OF COLOR 250' x 40" White Banquet Roll (783272)
- NATIONAL PUBLIC SEATING Stage Box Pleat Skirting, 16"H x 96"L, Black (SB16-96-10)
- KWIK PINCH BY FASTENATION Pinch Table Skirting/Cloth Hanger, PK5 (KWIKPINCH)
- Saro Lifestyle Tablecloths & Runners