Shop All Pillows
Saro Lifestyle
SARO 2217.RW17RP 17 in. Round Red & White Cookies for Santa Poly-Filled Throw Pillow
Mfr # 2217.RW17RP
Zoro # G203872043
product price: $53.95
/ea
$53.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # 2217.RW17RP
- Zoro # G203872043
- UPC # 789323385543
- Country of Origin China
- Category Pillows
Description
Bring childhood whimsy to your home with this charming Cookies For Santa Throw Pillow. Featuring a message perfect for the holiday spirit of Christmas. In traditional holiday shades of bright red and white, it works with any holiday decor.
Features- High quality material for durability
- Attractive designs and styles
- Spot clean
- Color: Red & White
- Material: 100% Polyester
- Shape: Round
- Design: Cookies for Santa
- Size: 17 in.
- Weight: 2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REGENCY Rectangle Training Table, 48" X 48" X 29", Laminated Melamine Top, Cherry (MKTRCC4824CH)
- ALATERRE FURNITURE Brookline 42" Round Wood with Concrete-Coating Coffee Table (AWBL42CC)
- INTERDESIGN iDesign 78 in. H X 54 in. W White Solid Shower Curtain Polyester (14662)
- LA CROSSE TECHNOLOGY Atomic Curved LED Alarm clock w USB Port (617-249)
- R & R TEXTILE Pillow Protector, King, 21 x 37 In, PK12 (X10200)
- MANUAL WOODWORKERS & WEAVERS Manual Woodworkers & Weavers TWIRI 12.5 x 8.5 in. Irish Treasures Word Pillow (TWIRI)
- BEGIN HOME DECOR 26 x 26 in. Deer Head with Flowers-Double Sided Print Indoor Pillow (5541-2626-AN388)
- JS FIBER Striped, Grandma Pillw, 20"X28", Blue/White (27K6EGB)
- VIVE HEALTH Knee Pillow White (CSH1042WHT)
- BAMBOO COMFORT Bamboo Memory Foam Pillow with Removable Cover - King - White/Green Accents (2098KG1PK)
- CAROLINES TREASURES Carolines Treasures BB8466PW1216 Old English Sheepdog Christmas Canvas Fabric Decorative Pillow (BB8466PW1216)
- Saro Lifestyle Pillows