Shop All Pillows
Saro Lifestyle
SARO 2197.BK1220BC 12 x 20 in. Oblong Black Hamsa Hand Embroidered Lumbar Pillow Cover
Mfr # 2197.BK1220BC
Zoro # G503728132
product price: $31.59
/ea
$31.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # 2197.BK1220BC
- Zoro # G503728132
- UPC # 789323391087
- Country of Origin China
- Category Pillows
Description
Combining an ancient symbol with modern craftsmanship and whimsical tasseledecorners, the Hamsa Hand Embroidered Throw Pillow is truly a unique addition to your decor. It features a dark cotton background that helps the amulet design pop even more. It makes for a wonderful gift as well.
Features- High quality material for durability
- Attractive designs and styles
- Dry clean only
- Color: Black
- Material: 100% Cotton
- Shape: Oblong
- Design: Hamsa Hand Embroidered Lumbar
- Size: 12 x 20 in.
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTEX Fitted Sheet, Twin, 39" W, 75" L, PK6 (1A30178)
- LORELL 15" W Lorell Mobile Pedestal, Black (LLR49530)
- KETCHAM 16" x 22" Deluxe Recessed Mounted Beveled Edge Medicine Cabinet (172BV)
- ZORO SELECT Cart with Cabinet, 47-1/4 in. H, Black (45NP04)
- CAROLINES TREASURES Carolines Treasures MW1167PW1216 Friends Snowman And Santa Claus Indoor & Outdoor Fabric Decorative Pillow (MW1167PW1216)
- R & R TEXTILE Pillow, King, 37x21 In., White (X11702)
- CAROLINES TREASURES Christmas Tree & Border Collie Fabric Decorative Pillow (CA78576)
- HEALTHSMART DMI Lumbar Support Pillow, Black (555-7302-0200)
- TREND MAKERS LEG PILLOW FOAM BLU/WHT (CLLP)
- VIVE HEALTH Cervical Pillow (CSH1052WHT)
- CAROLINES TREASURES Carolines Treasures BB1595PW1216 Christmas Tree & Boxer Fabric Decorative Pillow (BB1595PW1216)
- Saro Lifestyle Pillows