Shop All Pillows
Saro Lifestyle
SARO 2192.M1624BC 16 x 24 in. Oblong Multicolor Geometric Embroidered Lumbar Pillow Cover
Mfr # 2192.M1624BC
Zoro # G503728170
product price: $59.49
/ea
$59.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # 2192.M1624BC
- Zoro # G503728170
- UPC # 789323391025
- Country of Origin China
- Category Pillows
Description
The Geometric Throw Pillow is the perfect modern accent for your home. It features a variety of shapes and bold color that beautifully complement the fun pom pom detail. Made with 100% cotton for extra softness and comfort plus durability.
Features- High quality material for durability
- Attractive designs and styles
- Dry clean only
- Color: Multicolor
- Material: 100% Cotton
- Shape: Oblong
- Design: Geometric Embroidered Lumbar
- Size: 16 x 24 in.
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Burgundy Quilted Barstool, Adj Height (CH-102029-BURG-GG)
- BESTAR L Shaped Desk, 71.1" D, 71.1" W, 29.9" H, Bark Gray, Melamine (120863-47)
- TIME TIMER Time Timer PLUS® 120 Minute Timer, White (TTM120W)
- GLOBAL INDUSTRIAL Ergonomic Work Stand Stool (571005)
- BETTERBEDS Microsuede Bedrest Pillow - Brown - Bed Rest Reading Pillow (BE123218)
- CAROLINES TREASURES Carolines Treasures CK7648PW1216 12 x 3 x 16 in. Silver White Shih Tzu Christmas Everyone Canvas Fabric Decorative Pillow (CK7648PW1216)
- CAROLINES TREASURES Carolines Treasures 7151PW1414 Snowman with Pomeranian Winter Snowman Fabric Decorative Pillow (7151PW1414)
- H2H Sunflower Climaweave Pillow Digitally Printed 18 X 18 in. (H214598)
- DEERLUX Genuine Australian Lamb Fur Sheepskin Square Pillow Cover 16 in., Pink (QI003482P)
- CAROLINES TREASURES Carolines Treasures BB2352PW1216 Merry Christmas Carolers Basset Hound Canvas Fabric Decorative Pillow (BB2352PW1216)
- CDCO Pillow Bearing Block 5-1/2In (9-500-5 1/2)
- Saro Lifestyle Pillows