Shop All Pillows
Saro Lifestyle
SARO 2190.M18SD 18 in. Square Multicolor Geometric Embroidered Throw Pillow with Down Filling
Mfr # 2190.M18SD
Zoro # G303871472
product price: $68.15
/ea
$68.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # 2190.M18SD
- Zoro # G303871472
- UPC # 789323391148
- Country of Origin China
- Category Pillows
Description
The Geometric Tufted Throw Pillow is the perfect modern accent for your home. It features a variety of shapes and colors that beautifully complement the tufted texture and pom poms for a fun effect. Made with 100% cotton for extra softness and comfort plus durability.
Features- High quality material for durability
- Attractive designs and styles
- Dry clean only
- Color: Multicolor
- Material: 100% Cotton
- Shape: Square
- Design: Geometric Embroidered
- Size: 18 in.
- Weight: 2.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANHATTAN COMFORT Anderson Coffee Table and End Table 2.0 in Cream and Grey - Set of 2 (2-AT01-CRGY)
- ZORO SELECT Mini Blinds, 72" Lx 35" W, White, Faux Wood (493P51)
- KD MOBILIARIO 30 x 60 in. Hot Charmander Beach Towel (KD3589525)
- VIDEO MOUNT PRODUCTS 1U Blank Panel 19" Equipment Rack - Black (ER1B)
- CAROLINES TREASURES Black Sheepadoodle Christmas Tree Canvas Fabric Decorative Pillow (CA70947)
- CAROLINES TREASURES Christmas Tree & Bichon Frise Fabric Decorative Pillow (CA78511)
- CAROLINES TREASURES Carolines Treasures BB1626PW1216 Christmas Tree & Red Corgi Fabric Decorative Pillow (BB1626PW1216)
- CAROLINES TREASURES Carolines Treasures BB2461PW1216 Merry Christmas Carolers Dachshund Red & Brown Canvas Fabric Decorative Pillow (BB2461PW1216)
- CAROLINES TREASURES Chihuahua Merry Christmas Tree Canvas Fabric Decorative Pillow (CA66666)
- INDIS HERITAGE Aviva Velvet Applique Embroidered on Natural Linen Pillow Cover (C1035)
- CORE PRODUCTS Foam Roll Positioning Pillow, Standard, 13.5 x 3.75, Black (ROL314)
- Saro Lifestyle Pillows