Shop All Pillows
Saro Lifestyle
SARO 2183.N20SP 20 in. Square Natural Diamond Embroidered Throw Pillow with Poly Filling
Mfr # 2183.N20SP
Zoro # G303871458
product price: $66.99
/ea
$66.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # 2183.N20SP
- Zoro # G303871458
- UPC # 789323391407
- Country of Origin China
- Category Pillows
Description
Beautifully crafted with a block print design, the Diamond Embroidered Throw Pillow gives a modern update on an artisanal technique. It instantly transforms any seating area, from your favorite chair to the sofa or a breakfast nook. It also adds comfort and durability with the 100% cotton construction.
Features- High quality material for durability
- Attractive designs and styles
- Dry clean only
- Color: Natural
- Material: 100% Cotton
- Shape: Square
- Design: Diamond Embroidered
- Size: 20 in.
- Weight: 2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shower Curtain, vinyl, Translucent, 42 in W, 72 in L (4EEX6)
- HON 30" W 2 Drawer File Cabinet, Charcoal, A4/Legal/Letter (H672.L.S)
- BRIDGEPORT Folding Table, Blow Mold Table, Fold In Half, 72" x 30", Black Color (C678BP14BLK1)
- IMPACT INNOVATIONS Multicolored Christmas Window Clings (IG140739)
- BEGIN HOME DECOR 26 x 26 in. Deer Head with Flowers-Double Sided Print Indoor Pillow (5541-2626-AN388)
- MANUAL WOODWORKERS & WEAVERS Manual Woodworkers & Weavers TWIRI 12.5 x 8.5 in. Irish Treasures Word Pillow (TWIRI)
- CAROLINES TREASURES Carolines Treasures BB1579PW1216 Christmas Tree & Pomeranian Fabric Decorative Pillow (BB1579PW1216)
- CAROLINES TREASURES Carolines Treasures BB1599PW1216 Christmas Tree & French Bulldog Fabric Decorative Pillow (BB1599PW1216)
- R & R TEXTILE Pillow Protector, Stand, 21 x 27 In, PK12 (X10100)
- CAROLINES TREASURES Carolines Treasures BB2901PW1216 Dalmatian Merry Christmas Tree Canvas Fabric Decorative Pillow (BB2901PW1216)
- KD MOBILIARIO Cotton Bed Bug & Dust Mite Pillow Protector, Queen Size (KD3254326)
- Saro Lifestyle Pillows