Shop All Tablecloths & Runners
Saro Lifestyle
SARO 217.TQ1672B Shimmering Woven Nubby Texture Water Hyacinth Table Runner Turquoise
Mfr # 217.TQ1672B
Zoro # G403886246
product price: $35.19
/ea
$35.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # 217.TQ1672B
- Zoro # G403886246
- UPC # 789323337658
- Country of Origin China
- Category Tablecloths & Runners
Description
Want to know where glamorous and stunning will be showcased. That's where you'll get loads of compliments and you won't be able to stop gawking at this elegant-looking table runner. It's so full of shimmer and pizazz. Made from 100% water hyacinth, this oblong-shaped showstopper puts every table runner on the market to shame.
Features- Shimmering Woven Nubby Texture Water Hyacinth Table Runner
- Wipe clean with damp cloth
- keep away from direct sunlight
- Color: Turquoise
- Material: 100% Water Hyacinth Fiber
- Shape: Oblong
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAROLD IMPORT CO PICK ICE WOOD GRIP 8"" (43108)
- HATCO Fuse For - Part# Htr02-03-031-02 (HTR02-03-031-02)
- DAYMARK Daymark Safe2Go 18"x14" Third And Quarter Steam Pan Liner, PK1000 (IT110214B)
- VULCAN HART Oven Rack 20.5 F/B X 25.75 L/R (12718)
- MENU 52 x 52 in. Red & White Checkered Plastic Tablecloth (ME2513388)
- HERITAGE LACE 13 x 36 in. Victorian Rose Runner (VR-1336E)
- LAPACO Lapaco 5" Normandy Lace Doilies, PK1000 (102-405)
- MENU Red & White Checkered Plastic Round Tablecloth (ME2738843)
- KWIK COVERS Kwik Covers KSS2412-BLK 100 Percent Polyester High Kwik-Stage Skirt - Black (KSS2412-BLK)
- ICEBERG Table Cover, Rectangle, 72inLx30inW, Black (16521)
- NATIONAL PUBLIC SEATING Stage Box Pleat Skirting, 24"H x 96"L, Black (SB24-96-10)
- Saro Lifestyle Tablecloths & Runners