Shop All Placemats
Saro Lifestyle
SARO 217.TQ1420B Shimmering Woven Nubby Water Hyacinth Placemat Turquoise - Set of 4
Mfr # 217.TQ1420B
Zoro # G803879756
$36.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Saro Lifestyle
- MFR # 217.TQ1420B
- Zoro # G803879756
- UPC # 789323337665
- Country of Origin China
- Category Placemats
Description
Whenever we look at a pretty picture, we tend to stare at it for a while or we'll admire it from a far. With these exquisite placemats, you'll find yourself doing just that. They really make a table come alive. Made from 100% water hyacinth, these oblong-shaped, dining table placemats are such stunners. They're when shimmer and glimmer had a baby. Who Did think of placemats like that, but they're so fierce and stylish to a fault.
Features- Shimmering Woven Nubby Water Hyacinth Placemat
- Water hyacinth
- Set of 4
- Wipe clean with damp cloth
- Color: Turquoise
- Material: 100% Water Hyacinth Fiber
- Shape: Oblong
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENUINE JOE 24 oz Styrofoam Cup - White, 300PK (GJO25251)
- APW Pilot Valve 1/8 Mpt X 1/4 Cc (2068001)
- CRESTWARE Heavy Duty Stock Pot, 30 qt, Aluminum (HPOT30)
- ACURITE Analog Thermometer, 5" H, 13/16" D. (00696A2)
- HOFFMASTER 10" x 14" Burnt Edge Fall Bounty Paper Placemats 1000 PK (311119)
- PAINLESS LEARNING Europe Placemat 4PK (EUR1)
- PAINLESS LEARNING US Placemat 4PK (SSR1)
- VINTIQUEWISE Decorative Round 20'' Natural Woven Handmade Rattan Placemats, PK 4 (QI004239-20)
- HOMESPICE DECOR Prescott Jute Braided Placemat - 13 x 19 in. Prescott Placemats (595560)
- HOFFMASTER 10" x 14" Scalloped Jade Green Paper Placemats 1000 PK (310526)
- NEDIA HOME Nedia Home 851000 24 x 36 in. Tray Mat & 2 Interchangeable Inserts Sydney Scroll & Blue Daisies Welcome - Multi Color (851000)
- Saro Lifestyle Placemats