Shop All Pillows
Saro Lifestyle
SARO 2165.GY1623BD 16 x 23 in. Oblong Down Filled Throw Pillow with Grey Chunky Fringe Design
Mfr # 2165.GY1623BD
Zoro # G403871662
product price: $94.55
/ea
Free Shipping & Returns
$94.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # 2165.GY1623BD
- Zoro # G403871662
- UPC # 789323371713
- Country of Origin China
- Category Pillows
Description
Down Filled Throw Pillow with Chunky Fringe Design
The Chunky Fringe Throw Pillow will fit easily within your existing design. It brings beautiful texture and dimension to your decor with multiple appliques and fringed edges. Use on its own or pair with a throw blanket in the same color scheme.
Care Instructions:- Dry Clean Only
- Design: Grey Chunky Fringe
- Size: 16" x 23"
- Shape: Oblong
- Material: 75% Cotton & 25% Acrylic
- Weight: 1.25 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANHATTAN COMFORT Nomad 67.91 Modern Dining Set of 3 in White (126GMC1)
- SECO Poster Snap Frame, 24" x 36", Silver (SN2436ROUND)
- KESSEBOHMER LeMANS SMALL CHAM/MAPLE LEFT SWING 32-1/4W 2502670103 Soft-close Sold Separate (2502670103)
- BEVCO Polyurethane Task Chair, 24" to 29", No Arms, Black (7601-BLK)
- CAROLINES TREASURES Longhaired Dachshund Christmas Canvas Fabric Decorative Pillow (CA68994)
- CORE PRODUCTS Foam Roll Positioning Pillow, Standard, 13.5 x 3.75, Black (ROL314)
- MCKESSON Reusable Bed Pillow (41-2026-LTD)
- JENSENDISTRIBUTIONSERVICES Christmas Presents Between Friends Dachshund Chocolate Canvas Fabric Decorative Pillow (MI2549901)
- LIVING HEALTHY PRODUCTS Living Healthy Products CBP-003-01 J Full Body Pillow with Hypoallergenic Synthetic Fiber Filler (CBP-003-01)
- CAROLINES TREASURES Carolines Treasures CK7681PW1216 12 x 3 x 16 in. Black White Border Collie Christmas Everyone Canvas Fabric Decorative Pillow (CK7681PW1216)
- CAROLINES TREASURES Carolines Treasures BB2968PW1216 Chihuahua Merry Christmas Tree Canvas Fabric Decorative Pillow (BB2968PW1216)
- Saro Lifestyle Pillows