Shop All Pillows
Saro Lifestyle
SARO 2152.GY20S Aztec Tribal Design Fringe Trim Cotton Down Filled Throw Pillow - Grey
Mfr # 2152.GY20S
Zoro # G903727773
product price: $37.39
/ea
$37.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # 2152.GY20S
- Zoro # G903727773
- UPC # 789323325020
- Country of Origin China
- Category Pillows
Description
With a bold Aztec pattern flanked by fringe, this decorative throw pillow from Saro Lifestyle fuses exotic and traditional elements making for a stylish statement on your sofa, bed, or armchair.
Features- Zipper closure at back
- Cotton cover with down-filled insert included
- Pattern on front and Solid back
- Shake up your traditional decor with a global-inspired design
- Machine Washable
- Color: Grey
- Material: 100% Cotton
- Design: Aztec Tribal
- Size: 20"
- Weight: 3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- R & R TEXTILE Mattress Cover, Anchor Band, 78x80 In. (X42107)
- RICARDO Ricardo Isabella Lace Rod Pocket Curtain Panel with 18" Ruffle and Tie-Back (02780-70-096-02)
- COLEMAN Deck Chair Red (2000019421)
- HON Mesh Task Chair, Black (I2M2AFC10ATK)
- CAROLINES TREASURES Carolines Treasures BB1599PW1216 Christmas Tree & French Bulldog Fabric Decorative Pillow (BB1599PW1216)
- BETTERBEDS Microsuede Bedrest Pillow - Green - Bed Rest Reading Pillow (BE123219)
- DEERLUX 16 Boho Handwoven Cotton Throw Pillow with Tassels, Beige (QI003921.K)
- CAROLINES TREASURES Carolines Treasures BB2603PW1216 Christmas Presents Between Friends Dachshund Chocolate Canvas Fabric Decorative Pillow (BB2603PW1216)
- MANUAL WOODWORKERS & WEAVERS Manual Woodworkers & Weavers TWIRI 12.5 x 8.5 in. Irish Treasures Word Pillow (TWIRI)
- CAROLINES TREASURES Carolines Treasures CK7681PW1216 12 x 3 x 16 in. Black White Border Collie Christmas Everyone Canvas Fabric Decorative Pillow (CK7681PW1216)
- AS SEEN ON TV BODY PILLOW HOME WHITE (30820RTM)
- Saro Lifestyle Pillows