Shop All Pillows
Saro Lifestyle
SARO 2147.ST20S Diamond Design Fringe Trim Cotton Down Filled Throw Pillow - Slate
Mfr # 2147.ST20S
Zoro # G803727774
product price: $41.99
/ea
$41.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # 2147.ST20S
- Zoro # G803727774
- UPC # 789323325006
- Country of Origin China
- Category Pillows
Description
At once elegant and casual, this decorative throw pillow from Saro Lifestyle showcases its traditional style with a diamond-patterned front and fringe trim.
Features- Zipper closure at back
- Cotton cover with down-filled insert included
- Pattern on front and Solid back
- Fringed edges bring a playful Quality to a traditional design
- Machine Washable
- Color: Slate
- Material: 100% Cotton
- Design: Diamond
- Size: 20"
- Weight: 3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Black 5-Way Adjustable Ergonomic Stool, 225 Lbs Capacity (250626)
- ZORO SELECT Vertical Literature Organizer 72 Compartments, Tan (5CRY7)
- KFI Chair, w/Arms, 500lb. Capacity (HTB1041SB-3901)
- FLASH FURNITURE BrownBanquet Chair, 20-1/4"L36"H, VinylSeat, HerculesSeries (FD-BHF-1-ALLGOLD-BN-GG)
- JENSENDISTRIBUTIONSERVICES Christmas Presents Between Friends Corgi Canvas Fabric Decorative Pillow (MI2549899)
- JENSENDISTRIBUTIONSERVICES Santa Claus with Great Dane Fabric Decorative Pillow (MI2549455)
- DMI Neck Roll Pillow, 19inLx3-1/2inW, Bl (554-8000-0121)
- DEERLUX Genuine Australian Lamb Fur Sheepskin Square Pillow Cover 16 in., Pink (QI003482P)
- CAROLINES TREASURES Beagle Merry Christmas Tree Canvas Fabric Decorative Pillow (CA66506)
- CAROLINES TREASURES Carolines Treasures BB2601PW1216 Christmas Presents Between Friends Wire Haired Dachshund Chocolate Canvas Fabric Decorative Pillow (BB2601PW1216)
- CAROLINES TREASURES Christmas Tree & Boxer Fabric Decorative Pillow (CA78529)
- Saro Lifestyle Pillows