Shop All Tablecloths & Runners
Saro Lifestyle
SARO 2139.Y55S 55 in. Square Sunflower Design Table Topper Yellow
Mfr # 2139.Y55S
Zoro # G903886074
product price: $47.45
/ea
$47.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # 2139.Y55S
- Zoro # G903886074
- UPC # 789323371546
- Country of Origin China
- Category Tablecloths & Runners
Description
Sunflower Design Table Topper
Perfect for casual gatherings and family meals alike, the Sunflower Design Tablecloth is a great way to breathe life, fun and playfulness into your decor. It features vivid colors that inspire sunny moods even on cloudy days. Pair with solid colors.
Care Instructions:- Cool Machine Wash, Do Not Bleach, Do Not Tumble Dry, Cool Iron
- Design: Sunflower
- Size: 55"
- Shape: Square
- Material: 100% Polyester
- Weight: 1.25 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WELLS 1P-33310 Sealant (HP1P33310)
- SOUTHBEND Handle (1162526)
- EAT-IN TOOLS Black & Silver Silicone & Stainless Steel Tongs (EA1495298)
- ALTO-SHAAM Cooling Fan115V, 3000 Rpm For Alto-Shaam - Part# Fa3973 (FA3973)
- SINOBRITE Sinobrite H8710-E Sunflower Oval Runner; 16 x 36 in. (H8710/E(16x36))
- ICEBERG Tablecover, Stretch, 6, Be (16546)
- NATIONAL PUBLIC SEATING Stage Shirred Pleat Skirting, 24"H x 96"L, Black (SS24-96-10)
- FASTFOOD 9 x 14 in. Begium Doily Verona, Black (FA2570188)
- TOUCH OF COLOR 100' x 40" White Plastic Banquet Roll (013019)
- DEERLUX 100% Pure Linen Washable Tablecloth Solid Color, 52 x 70 Rectangle Pink (QI003989.5270.PK)
- BROOKLACE 8" White Cambridge Lace Doilies 1000 PK (500236)
- Saro Lifestyle Tablecloths & Runners