Shop All Tablecloths & Runners
Saro Lifestyle
SARO 2139.Y1672B 16 x 72 in. Oblong Sunflower Print Table Runner Yellow
Mfr # 2139.Y1672B
Zoro # G503886009
product price: $38.15
/ea
$38.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # 2139.Y1672B
- Zoro # G503886009
- UPC # 789323371553
- Country of Origin China
- Category Tablecloths & Runners
Description
Sunflower Print Table Runner
This charming Sunflower Design Table Runner will give beautifully accent your tabletop. It features a bright print of sunflowers in full bloom. You can make it stand out even more by pairing with solid color table mats and napkins.
Care Instructions:- Cool Machine Wash, Do Not Bleach, Do Not Tumble Dry, Cool Iron
- Color: Yellow
- Size: 16" x 72"
- Shape: Oblong
- Material: 100% Polyester
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLPOINTS Ladle, 8 Oz (12"L, S/S) (1371008)
- BLODGETT Orifice (19409)
- HOBART Auto-Matic Pilot Valve (00-498158)
- STEVIA IN THE RAW SWhtetener, Stevia, In-The-Raw, PK50 (75050)
- KWIK COVERS Kwik Covers KSS1612-BLK 100 Percent Polyester 16 Inch Kwik-Stage Skirt - Black-Pack of 10 (KSS1612-BLK)
- ATLAS COMMERCIAL PRODUCTS Spandex Chiavari Cushion Cover, Fuchsia (SP-CCC-12)
- TAPESTRY TRADING Tapestry Trading ZC0800296-1436 14 x 36 in. Embroidered Daisies And Lacy Cutwork Table Runner (ZC0800296/1436)
- HERITAGE LACE Heritage Lace HV-70108W 70 x 108 in. Holly Vine Tablecloth (HV-70108W)
- CREATIVE CONVERTING Stay Put Tablecover Red, , 96"x30", 12PK (37327)
- ATLAS COMMERCIAL PRODUCTS 60" x 102" Polyester Tablecloth, White (PY-60x102-01)
- MONARCH BRANDS Tablecloths - 52in x 114in - White, 6PK (P-TL-52X114-WHT-6PK)
- Saro Lifestyle Tablecloths & Runners