Shop All Tablecloths & Runners
Saro Lifestyle
SARO 2136.W70S Square Stitched Tablecloth - White
Mfr # 2136.W70S
Zoro # G003885199
product price: $40.45
/ea
$40.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # 2136.W70S
- Zoro # G003885199
- UPC # 789323330994
- Country of Origin China
- Category Tablecloths & Runners
Description
If youre looking for a tablecloth that you can use for any occasion, all year round, then the Stitched Line Tablecloth is surely what you need. A classic and clean design makes it easy to pair with any existing tableware and also to use in any decor. It goes great on dining room tables and patio tables alike.
Features- Design intended for top side only & not reversible
- A versatile piece that plays well with almost any decor
- For multiple table settings, pair with other colors of the collection for an effortlessly pulled-together look
- Delicate Cool Machine Wash Separately, Dry Low, Cool Iron
- Color: White
- Material: 56% Cotton - 44% Polyester
- Design: Stitched Line
- Shape: Square
- Size: 70"
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARSAL PIZZA OVENS Door Handle Kit, Mb60 (71883)
- FRYMASTER RELAY for Frymaster (807-6084)
- PROCTOR-SILEX White Electric Can Opener Magnetic Lid Holder (75224PS)
- HOBART Pilot Valve 1/8 Mpt X 3/16 Cc (404193-00002)
- FASTFOOD 9 x 14 in. Begium Doily Verona, Black (FA2570188)
- TOUCH OF COLOR 250' x 40" White Banquet Roll (783272)
- CREATIVE CONVERTING 54" x 108" Metallic Printed Christmas Plastic Tablecloth PK6, 6PK (39132)
- ATLAS COMMERCIAL PRODUCTS 120" Round Polyester Tablecloth, Ivory (PY-120R-02)
- CREATIVE CONVERTING Stay Put Tablecover Royal Blue, 72"x29", 12PK (37442)
- FASTFOOD LJC1104-5072W 50 x 72 in. Goldthread Fabric Table Cloth, White (FA2570261)
- RSVP INTERNATIONAL Tablecloth Clip, 4PK (CLIP-4)
- Saro Lifestyle Tablecloths & Runners