Shop All Tablecloths & Runners
Saro Lifestyle
SARO 2136.W5070B 50 x 70 in. Oblong White Stitched Line Tablecloth
Mfr # 2136.W5070B
Zoro # G503886382
product price: $30.89
/ea
$30.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # 2136.W5070B
- Zoro # G503886382
- UPC # 789323389404
- Country of Origin China
- Category Tablecloths & Runners
Description
This light, airy Stitched Line Tablecloth brings a buoyant look to your table decor. Its casual style makes it a great backdrop for multiple occasions, as it can be easily dressed up or pared down. The stitched lines add texture to the design.
Features- High quality material for durability
- Attractive designs and styles
- Delicate cool machine wash separately, dry low, cool iron
- Color: White
- Material: 56% Cotton, 44% Polyester
- Shape: Oblong
- Design: Stitched Line
- Size: 50 x 70 in.
- Weight: 1.25 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FRANKS REDHOT Frank's Redhot Stingin' Honey Garlic 1 gal. Jug, PK2 (95259)
- WHIRLPOOL Gasket Door (4-81049-001)
- BALLY REFRIGERATION Wiper Gasket For Bally - Part# 16611 (16611)
- ASTRO PNEUMATIC PRESSURE POT 2-QUART (AO2PG7PT)
- ATLAS COMMERCIAL PRODUCTS 132" Round Polyester Tablecloth, Black (PY-132R-03)
- SUPER MULTI-CLIP BY FASTENATION Table Cloth Clip, Rigid PVC, PK100 (SMCTCC)
- HERITAGE LACE 36 x 36 in. Woodland Table Topper (WL-3636W)
- CREATIVE CONVERTING 743146 14' x 29in Coral Orange Plastic Table Skirt (500TS1429SM)
- HERITAGE LACE 60 x 84 in. Victorian Rose Tablecloth (VR-6084W)
- TOUCH OF COLOR Ivory Paper Tablecloth, 108"x54", 6PK (710207)
- ATLAS COMMERCIAL PRODUCTS 90" x 156" Polyester Tablecloth, Navy Blue (PY-90x156-21)
- Saro Lifestyle Tablecloths & Runners