Shop All Dinner Napkins
Saro Lifestyle
SARO 2136.W20S Stitched Line Design Cotton Blend Napkins White - Set of 4
Mfr # 2136.W20S
Zoro # G003931285
product price: $36.29
/ea
$36.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # 2136.W20S
- Zoro # G003931285
- UPC # 789323331014
- Country of Origin China
- Category Dinner Napkins
Description
The cotton blend table napkins with stitched line design will make a very nice addition to your table decor. The set features delicate design, the perfect background for brighter colors or patterns. Its the ideal set for casual dining.
Features- Delicate stitched line creates a beautiful design
- Soft tones make it easy to pair and coordinate with other tableware
- Set of 4
- Delicate Cool Machine Wash Separately, Dry Low, Cool Iron
- Color: White
- Material: 56% Cotton - 44% Polyester
- Design: Stitched Line
- Size: 20"
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DOMINO Domino Light Brown Sugar, 50lbs (403350)
- KAFFE Double-Wall French Press Coffee & Tea Maker. Borosilicate Glass. 800ML (KF1010)
- DORMONT Restraining Cable 24" For 36" Hose (JETFORCEYELLOW36)
- TRAPPEY Red Devil Pepper Sauce, PK4 (550733)
- CAROLINES TREASURES English Setter Embroidered Napkins, Set of 4 (BB3381NPKE)
- RITZ Classic Check Kitchen Towel 100% Cotton Terry Taupe/Natural (13298)
- CAROLINES TREASURES Yellow Labrador Retriever Embroidered Napkins, Set of 4 (BB3397NPKE)
- CAROLINES TREASURES Lowchen Embroidered Napkins, Set of 4 (BB3435NPKE)
- RITZ Concepts Solid Quilted Fabric Pot Holder 50/50 Poly/Cotton Natural (35100)
- CAROLINES TREASURES Pomeranian Embroidered Napkins, Set of 4, 4PK (EMBT2707NPKE)
- HASTINGS HOME Set of 2 Hastings Home Ford Rectangle Handmade Wicker Baskets Made of Water Hyacinth with Wire Frame (879069THY)
- Saro Lifestyle Dinner Napkins