Shop All Tablecloths & Runners
Saro Lifestyle
SARO 2136.W1672B Square Stitched Table Runner - White
Mfr # 2136.W1672B
Zoro # G603885216
$31.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Saro Lifestyle
- MFR # 2136.W1672B
- Zoro # G603885216
- UPC # 789323331007
- Country of Origin China
- Category Tablecloths & Runners
Description
Clean and classic with a touch of texture, the stitched squares of this table runner make it ideal for anytime, any occasion.
Features- Design intended for top side only & not reversible
- A versatile piece that plays well with almost any decor
- For multiple table settings, pair with other colors of the collection for an effortlessly pulled-together look
- Delicate Cool Machine Wash Separately, Dry Low, Cool Iron
- Color: White
- Material: 56% Cotton - 44% Polyester
- Design: Stitched Line
- Shape: Square
- Size: 16" x 72"
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COWTOWN Cowtwn Sweet Spot30.4Oz (CT00601)
- MARS DRINK NORTH AMERICA COFFEE, FRENCH ROAST (MDKA184)
- WINCO 18 in x 26 in White Serving Tray (FFT-1826)
- SCHOOL SMART Vertical Pencil Sharpener, 6 x 4 Inches, Electric, Black and Gray (P30)
- ATLAS COMMERCIAL PRODUCTS Spandex Fitted Stretch Table Cover for 60" Round Folding Table, White (SP-60R-01)
- CREATIVE CONVERTING 743124 14' x 29in Hunter Green Plastic Table Skirt (500TS1429HG)
- TOUCH OF COLOR Hunter Green Paper Tablecloth, 108"x54", 6PK (713124)
- NATIONAL PUBLIC SEATING Stage Box Pleat Skirting, 24"H x 96"L, Black (SB24-96-10)
- MONARCH Tablecloths 62 x 62 White , 6PK (TL-62X62-WHITE)
- ATLAS COMMERCIAL PRODUCTS 90" Round Polyester Tablecloth, White (PY-90R-01)
- TAPESTRY TRADING Tapestry Trading 558W35 36 in. European Lace Table Topper; White (558W35)
- Saro Lifestyle Tablecloths & Runners