Shop All Tablecloths & Runners
Saro Lifestyle
SARO 2136.GY65180B 65 x 180 in. Oblong Stitched Dot Tablecloth Grey
Mfr # 2136.GY65180B
Zoro # G503886061
product price: $87.79
/ea
Free Shipping & Returns
$87.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # 2136.GY65180B
- Zoro # G503886061
- UPC # 789323376435
- Country of Origin China
- Category Tablecloths & Runners
Description
Stitched Dot Tablecloth
If you're looking for a tablecloth that you can use for any occasion, all year round, then the Stitched Line Tablecloth is surely what you need. A classic and clean design makes it easy to pair with any existing tableware and also to use in any decor. It goes great on dining room tables and patio tables alike.
Care Instructions:- Delicate Cool Machine Wash Separately, Dry Low, Cool Iron
- Color: Grey
- Size: 65" x 180"
- Shape: Oblong
- Material: 56% Cotton & 44% Polyester
- Weight: 1.25 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VULCAN HART Thermocouple 48'' (906955-48)
- BLACK & DECKER Compact Refrigerator Energy Star Single Door Mini Fridge with Freezer, 2.5 Cubic Ft., White (BCRK25W)
- SAUER Sauer's Seasoning Salt 9lbs, PK3 (01267)
- BLODGETT Potentiometer, Remote (18234)
- NCAA 54" x 108" Clemson University Plastic Tablecloth PK12, 12PK (734831)
- TAPESTRY TRADING Tapestry Trading 558W68100 60 x 100 in. European Lace Table Cloth; White (558W68100)
- ATLAS COMMERCIAL PRODUCTS Spandex Chiavari Cushion Cover, Black (SP-CCC-03)
- CREATIVE CONVERTING Stay Put Tablecover Black, , 96"x30", 12PK (702000)
- TABLEMATE Rectangular Table Covers, 54x108, Blk, PK6 (549-BK)
- SARO Saro 1919.N1372B 13 x 72 in. Striped Fringe Oblong Table Runner; Natural (1919.N1372B)
- ATLAS COMMERCIAL PRODUCTS 60" x 102" Polyester Tablecloth, Black (PY-60x102-03)
- Saro Lifestyle Tablecloths & Runners