Shop All Tablecloths & Runners
Saro Lifestyle
SARO 2136.GY65160B 65 x 160 in. Oblong Stitched Dot Tablecloth Grey
Mfr # 2136.GY65160B
Zoro # G103885945
$67.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Saro Lifestyle
- MFR # 2136.GY65160B
- Zoro # G103885945
- UPC # 789323376428
- Country of Origin China
- Category Tablecloths & Runners
Description
Stitched Dot Tablecloth
If you're looking for a tablecloth that you can use for any occasion, all year round, then the Stitched Line Tablecloth is surely what you need. A classic and clean design makes it easy to pair with any existing tableware and also to use in any decor. It goes great on dining room tables and patio tables alike.
Care Instructions:- Delicate Cool Machine Wash Separately, Dry Low, Cool Iron
- Color: Grey
- Size: 65" x 160"
- Shape: Oblong
- Material: 56% Cotton & 44% Polyester
- Weight: 1.25 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFECT POD FILTERS DSPBLE WHT 50PK (K85753)
- ECOLAB FOOD SAFETY Clear Ice Handler Bucket (30530-00-31)
- VILLAGE FARM BY STURM Village Farm By Sturm Instant Non Fat Dry Milk 5lbs, PK6 (9G927201836)
- KERSHAW KNIFE STATIC (KER3445)
- FLOORTEX Cleartex Polycarb Circ HF Diameter 24" (FC126020RR)
- SARO Saro 321.BK1690B 16 x 90 in. Casual Design Everyday Oblong Table Runner; Black (321.BK1690B)
- ICEBERG Tablecover, Stretch, 6, Be (16546)
- HOFFMASTER Octy-Round Plastic Tablecover, 82 in. Diameter, White, 12PK (112010)
- PROPAC CERT TABLE COVER 6FT (E2003-CERT)
- TOUCH OF COLOR 100' x 40" Amethyst Purple Plastic Banquet Roll (318934)
- TABLEMATE Rectangular Table Cover, 54x108, White, PK6 (549WH)
- Saro Lifestyle Tablecloths & Runners