Shop All Tablecloths & Runners
Saro Lifestyle
SARO 2136.GY5070B 50 x 70 in. Oblong Stitched Dot Tablecloth Grey
Mfr # 2136.GY5070B
Zoro # G703886007
product price: $38.89
/ea
$38.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # 2136.GY5070B
- Zoro # G703886007
- UPC # 789323376442
- Country of Origin China
- Category Tablecloths & Runners
Description
Stitched Dot Tablecloth
If you're looking for a tablecloth that you can use for any occasion, all year round, then the Stitched Line Tablecloth is surely what you need. A classic and clean design makes it easy to pair with any existing tableware and also to use in any decor. It goes great on dining room tables and patio tables alike.
Care Instructions:- Delicate Cool Machine Wash Separately, Dry Low, Cool Iron
- Color: Grey
- Size: 50" x 70"
- Shape: Oblong
- Material: 56% Cotton & 44% Polyester
- Weight: 1.25 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENCORE 3" Gooseneck Spout (KS11-12-X000)
- TABLECRAFT Bus Tubs/Tote Box (1537W)
- FRYMASTER Fry Basket (8030271)
- MASTER-BILT Reversing Valve Shf-50-911D2 Watt (09-09783)
- OMG 713124 54 x 108 in. Paper Poly Table Cover, Hunter Green (OM2668118)
- TOUCH OF COLOR 100' x 40" School Bus Yellow Plastic Banquet Roll (010217)
- SINOBRITE Sinobrite H7889-1 Ivory Elegance Round Doily; 24 in. (H7889/1(024))
- JMK Diamond Visions Vinyl Disposable Tablecloth 72 in. 52 in. (06-2413)
- TOUCH OF COLOR Clear Round Plastic Tablecloth, 82", 12PK (700418)
- CREATIVE CONVERTING 743146 14' x 29in Coral Orange Plastic Table Skirt (500TS1429SM)
- MENU 52 x 52 in. Red & White Checkered Plastic Tablecloth (ME2513388)
- Saro Lifestyle Tablecloths & Runners