Shop All Dinner Napkins
Saro Lifestyle
SARO 2136.GY20S Stitched Line Design Cotton Blend Napkins Grey - Set of 4
Mfr # 2136.GY20S
Zoro # G103931338
product price: $27.15
/ea
$27.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # 2136.GY20S
- Zoro # G103931338
- UPC # 789323330932
- Country of Origin China
- Category Dinner Napkins
Description
The cotton blend table napkins with stitched line design will make a very nice addition to your table decor. The set features delicate design, the perfect background for brighter colors or patterns. Its the ideal set for casual dining.
Features- Delicate stitched line creates a beautiful design
- Soft tones make it easy to pair and coordinate with other tableware
- Set of 4
- Delicate Cool Machine Wash Separately, Dry Low, Cool Iron
- Color: Grey
- Material: 56% Cotton - 44% Polyester
- Design: Stitched Line
- Size: 20"
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINHOLT EQUIPMENT On-Off Rocker Switch 4 Prong (H-106-2B)
- TRUE Electronic Control Retro Kit (991224)
- H&K INTERNATIONAL Lae At2 Control (E-4-3-162)
- LITTLE GIANT PUMP PUMP WTR GARDEN 1/4""MNPT (523375)
- CAROLINES TREASURES Irish Setter Embroidered Napkins, Set of 4 (BB3393NPKE)
- CAROLINES TREASURES Spanish Water Dog Embroidered Napkins, Set of 4 (BB3415NPKE)
- CAROLINES TREASURES Weimaraner Embroidered Napkins, Set of 4 (EMBT2374NPKE)
- RITZ Concepts Solid Quilted Fabric Pot Holder 50/50 Poly/Cotton Taupe (35133)
- CAROLINES TREASURES Afghan Hound Embroidered Napkins, Set of 4 (BB3406NPKE)
- RITZ Café Solid Dish Cloth Blue Ground/Blue Chambray Check (9861916)
- CAROLINES TREASURES Yorkshire Terrier Yorkie Embroidered Napkins, Set of 4 (BB3434NPKE)
- Saro Lifestyle Dinner Napkins