Shop All Tablecloths & Runners
Saro Lifestyle
SARO 2136.GY1672B Square Stitched Table Runner - Grey
Mfr # 2136.GY1672B
Zoro # G503885286
product price: $40.25
/ea
$40.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # 2136.GY1672B
- Zoro # G503885286
- UPC # 789323330925
- Country of Origin China
- Category Tablecloths & Runners
Description
Clean and classic with a touch of texture, the stitched squares of this table runner make it ideal for anytime, any occasion.
Features- Design intended for top side only & not reversible
- A versatile piece that plays well with almost any decor
- For multiple table settings, pair with other colors of the collection for an effortlessly pulled-together look
- Delicate Cool Machine Wash Separately, Dry Low, Cool Iron
- Color: Grey
- Material: 56% Cotton - 44% Polyester
- Design: Stitched Line
- Shape: Square
- Size: 16" x 72"
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN RANGE Flange (A23100)
- TAYLOR Kitchen Scale 11 Lb. Cap (3701KL)
- SALVAJOR Intake Elbow (996034)
- ALLUSERV Black Heater Wire (RP1052)
- CREATIVE CONVERTING Stay Put Tablecover Black, , 96"x30", 12PK (702000)
- CREATIVE CONVERTING Red and White Gingham Rectangular Stay Put Plastic Tablecloth, 72"x29", 12PK (349753)
- CREATIVE CONVERTING Hunting Camo Plastic Tablecloth, 102"x54", 6PK (725676)
- DEERLUX 100% Pure Linen Washable Tablecloth with Ruffle Trim, 70 x 70 Square Natural (QI003988.7070.NC)
- MONARCH Tablecloths 85 x 85 Black , 6PK (TL-85X85-BLACK)
- FASTFOOD 14 x 20 in. Begium Doily Noella (FA2570207)
- SINOBRITE Sinobrite H8710-E Sunflower Oval Runner; 16 x 36 in. (H8710/E(16x36))
- Saro Lifestyle Tablecloths & Runners