Shop All Tablecloths & Runners
Saro Lifestyle
SARO 2136.A70S Square Stitched Tablecloth - Aqua
Mfr # 2136.A70S
Zoro # G103885228
product price: $36.19
/ea
$36.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # 2136.A70S
- Zoro # G103885228
- UPC # 789323330956
- Country of Origin China
- Category Tablecloths & Runners
Description
If youre looking for a tablecloth that you can use for any occasion, all year round, then the Stitched Line Tablecloth is surely what you need. A classic and clean design makes it easy to pair with any existing tableware and also to use in any decor. It goes great on dining room tables and patio tables alike.
Features- Design intended for top side only & not reversible
- A versatile piece that plays well with almost any decor
- For multiple table settings, pair with other colors of the collection for an effortlessly pulled-together look
- Delicate Cool Machine Wash Separately, Dry Low, Cool Iron
- Color: Aqua
- Material: 56% Cotton - 44% Polyester
- Design: Stitched Line
- Shape: Square
- Size: 70"
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADCRAFT Thermostat Rx, 3/8 X 6, 24 (RX-2-24)
- SCOTSMAN Ice Maker, Dice Cube, 300 lb per Day (MC0322MA-1)
- VULCAN HART Temperature Control (416280-1)
- VULCAN HART Pilot Tube (417415-00001)
- MULTI-CLIP BY FASTENATION MultiTable Skirt Clip, PVC, PK250 (MC)
- TOUCH OF COLOR 100' x 40" Emerald Green Plastic Banquet Roll (013006)
- ZORO SELECT Table Cover, Plastic, 40in.x300ft., White (114000)
- HOFFMASTER Tissue/Poly Tablecovers, 82" Diamet, PK25 (HFM 210101)
- TAPESTRY TRADING Tapestry Trading 558W68100 60 x 100 in. European Lace Table Cloth; White (558W68100)
- FASTFOOD 14 x 20 in. Begium Doily Noella (FA2570207)
- TOUCH OF COLOR 250' x 40" Black Banquet Roll (783260)
- Saro Lifestyle Tablecloths & Runners