Shop All Tablecloths & Runners
Saro Lifestyle
SARO 2136.A1672B Square Stitched Table Runner - Aqua
Mfr # 2136.A1672B
Zoro # G203885258
product price: $32.59
/ea
$32.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # 2136.A1672B
- Zoro # G203885258
- UPC # 789323330963
- Country of Origin China
- Category Tablecloths & Runners
Description
Clean and classic with a touch of texture, the stitched squares of this table runner make it ideal for anytime, any occasion.
Features- Design intended for top side only & not reversible
- A versatile piece that plays well with almost any decor
- For multiple table settings, pair with other colors of the collection for an effortlessly pulled-together look
- Delicate Cool Machine Wash Separately, Dry Low, Cool Iron
- Color: Aqua
- Material: 56% Cotton - 44% Polyester
- Design: Stitched Line
- Shape: Square
- Size: 16" x 72"
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADCRAFT 600W Water Pan Heater Element (PW-12)
- VOLLRATH Pot, 6 Qt, D 8 5/8 In. (78760)
- FAME FABRICS Vest, 2 Pocket, Black, V65, SM (23323)
- FOLLETT Button, Start (00101212)
- TOUCH OF COLOR 250' x 40" Classic Red Banquet Roll (783548)
- HOFFMASTER 54" x 108" Red Plastic Tablecloths, PK12 (112001)
- CREATIVE CONVERTING Balloon Bash Paper Tablecloth, 102"x54", 6PK (357586)
- ATLAS COMMERCIAL PRODUCTS Spandex Banquet Chair Cover, Black (SP-BCC-03)
- CROWN DISPLAY 21118 84 in. Round Plastic Table Cover, White, 48PK (21118 (PE))
- HERITAGE LACE 13 x 36 in. Victorian Rose Runner (VR-1336E)
- TOUCH OF COLOR Black Octy Round Paper Tablecloth, 82", 12PK (923260)
- Saro Lifestyle Tablecloths & Runners