Shop All Decorative Rugs
Saro Lifestyle
SARO 2126.R1319B 13 x 19 in. Cotton Mattor Ribbed Placemat Red - Set of 4
Mfr # 2126.R1319B
Zoro # G203701596
product price: $45.39
/ea
$45.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # 2126.R1319B
- Zoro # G203701596
- UPC # 789323312112
- Country of Origin China
- Category Decorative Rugs
Description
Add a pop of color to your tablescape with these delightful Ribbed Design Placemats. They will also bring texture and dimension to any table decor. Pair with light-toned dinnerware and a matching runner for a cohesive design.
Features- Hand Wash
- Set of 4
- Color: Red
- Size: 13 x 19 in.
- Material: 100% Cotton
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Mini Blinds, 60" Lx 46" W, Alabaster, Vinyl (493N97)
- LUXOR Cart, Mobile Type, Plastic, 24" W (LP54-B)
- PROSOURCE Leg Tip Rubber 3/4 Inch Black (FE-50634-PS)
- LINEA ITALIA 23-1/2 in D, 31.25" W, 45-1/4 in H, Cherry, Laminate (SC801CH)
- SAFAVIEH 5 ft. 3 in. x 7 ft. 6 in. Provance Machine-Made Rectangle Rug Blue & Green (PRV134M-5)
- CAMCO HANDY MAT W/STRAP, BLUE/GREEN STRIPES, 60INX78IN, BILINGUAL (42805)
- SAFAVIEH 4 x 6 ft. Oval Braided- Brown and Multi Hand Made Rug (BRD313A-4OV)
- SAFAVIEH Lyndhurst 7.75 ft. x 10.75 ft. Machine Made Large Rectangle Rug - Ivory-Red (LNH330A-8)
- SAFAVIEH Archive Large Rectangle Area Rug, Blue and Grey - 9 x 12 ft. (ARC674B-9)
- SAFAVIEH 6 x 6 ft. Rag Rug Flat Weave Square Area Rug Light Green & Multi Color (RAR125D-6SQ)
- SAFAVIEH 3 x 5 ft. Adirondack Rectangle Area Rug Silver & Black (ADR111H-3)
- Saro Lifestyle Decorative Rugs