Shop All Tablecloths & Runners
Saro Lifestyle
SARO 2108.M70S Plaid Christmas Tree Design Pattern Cotton Tablecloth - Multi Color
Mfr # 2108.M70S
Zoro # G303885912
product price: $67.25
/ea
$67.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # 2108.M70S
- Zoro # G303885912
- UPC # 789323323477
- Country of Origin China
- Category Tablecloths & Runners
Description
Create the perfect foundation for your holiday table with this lovely Christmas Tree Plaid Tablecloth. Featuring a cozy plaid design in classic Christmas colors, this cotton tablecloth is easy to pair with either solid or Christmas-themed dinnerware. Add fresh holly as centerpiece for a stunning table decor.
Care Instructions:- Machine Washable
- Color: Multi Color
- Material: 100% Cotton
- Design: Plaid Christmas Tree
- Size: 70" x 70"
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APW Knob (55825)
- LINCOLN LUBRICATION Heavy Duty High Pressure Control Valve (740)
- AMERICAN BUILT PRO Washing Machine Drain Pan, 30 in x 28 in Plastic White PreDrilled wDrain Hose Adapter, 10PK (WMSP-Drl P10)
- EDLUND CO Edlund - #1 Manual Can Opener with 22in Adjustable Bar and Stainless Steel Base (U-12 SL)
- MONARCH Tablecloths 85 x 85 Black , 6PK (TL-85X85-BLACK)
- TATCO Paper Table Cover, w/Liner, 54"x108", PK20 (31108)
- CREATIVE CONVERTING Hunting Camo Plastic Tablecloth, 102"x54", 6PK (725676)
- DISPOSITIVO Hoffmaster Group Plastic Tablecover Roll, White - 300 ft. Length x 40 in. Width (DI2543521)
- UNI-PATCH Uni-Patch 628SB Superior Starburst 2.75 in. Rnd.; Pigtail Cloth Top; Reusable Electrodes With Aloe Vera Gel 4 Per Pkg (628SB)
- TABLEMATE Rectangular Table Covers, 54x108, Blk, PK6 (549-BK)
- CROWN DISPLAY 90002 PEC 54 x 108 in. Black Plastic Table Cover, 48PK (90002 (PEC))
- Saro Lifestyle Tablecloths & Runners