Shop All Pillows
Saro Lifestyle
SARO 2106.W1220BC 12 x 20 in. Oblong Throw Pillow Cover with Bugs Design White
Mfr # 2106.W1220BC
Zoro # G603745305
product price: $39.35
/ea
$39.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # 2106.W1220BC
- Zoro # G603745305
- UPC # 789323370518
- Country of Origin China
- Category Pillows
Description
Throw Pillow Cover with Bugs Design
Go all the way and transform your decor with this unique Bugs Design Pillow Cover. It fits oblong throw pillows and it instantly transforms their aesthetics. The design is both intense and whimsical, easy to fit in any decor.
Care Instructions:- Cool Machine Wash, Do Not Bleach, Do Not Tumble Dry, Do Not Iron
- Color: White
- Design: Bugs
- Size: 12" x 20"
- Shape: Oblong
- Material: 100% Polyester
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VILLAGE WROUGHT IRON Village Wrought Iron CUR-TB-87 Plain Tie Backs (CUR-TB-87)
- RACK EM RACKS Rack Em Racks 9083-B Universal Wire Basket; Black - 24 x 6 x 6 in. (9083-B)
- MANHATTAN COMFORT Viennese 2.0 Sideboard, White (103652)
- JS FIBER Standard, Cotton/Polyester Pillow, 19"X25" (16KISNFAD)
- MCKESSON Reusable Bed Pillow (41-1925-WXF)
- CAROLINES TREASURES Carolines Treasures CK3868PW1216 Black Sheepadoodle Christmas Tree Canvas Fabric Decorative Pillow (CK3868PW1216)
- CAROLINES TREASURES Carolines Treasures CK4680PW1216 12 x 3 x 16 in. Black Persian Traditional Cat Merry Christmas Canvas Fabric Decorative Pillow (CK4680PW1216)
- HASTINGS HOME Hastings Home Pregnancy Pillow- U-Shape Contouring and Removable Cover (715269RNH)
- WAYBORN HOME FURNISHING Wayborn Home Furnishings 11009D-1 17 x 17 in. Digital Printing Decorative Pillow - Multicolor (11009D-1)
- CAROLINES TREASURES Carolines Treasures BB1588PW1216 Christmas Tree & Cocker Spaniel Fabric Decorative Pillow (BB1588PW1216)
- Saro Lifestyle Pillows