Shop All Pillows
Saro Lifestyle
SARO 2105.W1220BP 12 x 20 in. Oblong Poly Filled Throw Pillow with Lady Bugs Design White
Mfr # 2105.W1220BP
Zoro # G503872125
product price: $32.79
/ea
$32.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # 2105.W1220BP
- Zoro # G503872125
- UPC # 789323370495
- Country of Origin China
- Category Pillows
Description
Poly Filled Throw Pillow with Lady Bugs Design
This Ladybug Throw Pillow is a one-of-a-kind addition to your decor. It features three red and black lady bugs on a white background, which contrasts beautifully. It's very easy to pair with either solid colors or similar designs.
Care Instructions:- Cool Machine Wash, Do Not Bleach, Do Not Tumble Dry, Do Not Iron
- Color: White
- Design: Lady Bugs
- Size: 12" x 20"
- Shape: Oblong
- Material: 100% Polyester
- Weight: 1.25 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HIRSH 30" W 2 Drawer Lateral File Cabinet, Light Gray, Letter (14972)
- MARTEX Pillowcase, King, 44" W, 45" L, PK12 (1A30169)
- BAXTON STUDIO Chaela Contemporary Glam and Luxe Navy Blue Velvet Upholstered and Gold Finished Metal Ottoman (198-12204-ZORO)
- HIRSH 15" W 4 Drawer Vertical File Cabinet, Black, Letter (17892)
- SLEEP & BEYOND Sleep & Beyond OSP Organic Merino Wool Pillow - Standard (OSP)
- JENSENDISTRIBUTIONSERVICES Christmas Presents Between Friends Shih Tzu Red & White Canvas Fabric Decorative Pillow (MI2549898)
- CAROLINES TREASURES Carolines Treasures BB2601PW1216 Christmas Presents Between Friends Wire Haired Dachshund Chocolate Canvas Fabric Decorative Pillow (BB2601PW1216)
- CAROLINES TREASURES Carolines Treasures BB1586PW1216 Christmas Tree & Longhair Red Dachshund Fabric Decorative Pillow (BB1586PW1216)
- MCKESSON Disposable Bed Pillow (41-1824-F)
- CORE PRODUCTS Mid-Core Cervical Pillow, Standard, 22 x 4 x 15, Gentle, White (222)
- LIVING HEALTHY PRODUCTS Grey Jersey Replacement Cover Blue For Comfort Body Pillow (COMC-gry-jr5)
- Saro Lifestyle Pillows