Shop All Pillows
Saro Lifestyle
SARO 2104.W1220BC 12 x 20 in. Oblong Throw Pillow Cover with Bees Design White
Mfr # 2104.W1220BC
Zoro # G803745303
product price: $36.89
/ea
$36.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # 2104.W1220BC
- Zoro # G803745303
- UPC # 789323370457
- Country of Origin China
- Category Pillows
Description
Throw Pillow Cover with Bees Design
Give your throw pillows a fun, whimsical transformation with this Bees Throw Pillow Cover. It's a great way to mix things up and add a playful touch to your rooms. The light background and subtle tones make it easy to pair.
Care Instructions:- Cool Machine Wash, Do Not Bleach, Do Not Tumble Dry, Do Not Iron
- Color: White
- Design: Bees
- Size: 12" x 20"
- Shape: Oblong
- Material: 100% Polyester
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL PUBLIC SEATING Cafe Bar Stool, Plastic Seat, Black (8810B-11-10)
- REGENCY Regency Flip Flop 34 in 3 Shelf High Folding, No Tools Assembly, Wood Bookcase- White (FF3430WH)
- DESIGN TOSCANO Black Labrador Retriever Holiday Dog Ornament Sculpture (JH576310)
- FLASH FURNITURE Church Chair, 25"L33-1/4"H, FabricSeat, HerculesSeries (FD-CH02185-GV-005-BAS-GG)
- JENSENDISTRIBUTIONSERVICES Christmas Presents Between Friends Bernese Mountain Dog Canvas Fabric Decorative Pillow (MI891819)
- CAROLINES TREASURES Carolines Treasures CDCO0416PW1414 Christmas Present From the Fox Canvas Decorative Pillow (CDCO0416PW1414)
- LIVING HEALTHY PRODUCTS Living Healthy Products CCTP-001-01 Bottom Reformulator Cushion (CCTP-001-01)
- SARO Saro FT123.TE13R 13 in. Felt Flower Round Throw Pillow with Poly Filling (FT123.TE13R)
- AS SEEN ON TV Comfy Curve Back Support Pillow Foam (CCP-MC6)
- CAROLINES TREASURES Carolines Treasures BB9902PW1414 German Shorthaired Pointer Fall Fabric Decorative Pillow (BB9902PW1414)
- INDIS HERITAGE Aviva Velvet Applique Embroidered on Natural Linen Pillow Cover (C1035)
- Saro Lifestyle Pillows