Shop All Pillows
Saro Lifestyle
SARO 2103.W1220BC 12 x 20 in. Oblong Throw Pillow Cover with Bugs Design White
Mfr # 2103.W1220BC
Zoro # G403745321
product price: $37.49
/ea
$37.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # 2103.W1220BC
- Zoro # G403745321
- UPC # 789323370426
- Country of Origin China
- Category Pillows
Description
Throw Pillow Cover with Bugs Design
For those with a passion for insects, this one-of-a-kind Bugs Throw Pillow Cover is a great addition to the decor. It features three large, colorful bugs on a light background, which makes the design pop. The pillow cover brings a whimsical note to your throw pillows.
Care Instructions:- Cool Machine Wash, Do Not Bleach, Do Not Tumble Dry, Do Not Iron
- Color: White
- Design: Bugs
- Size: 12" x 20"
- Shape: Oblong
- Material: 100% Polyester
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REGENCY Supernova Tablet Arm Loveseat- Grey/Ash Grey (7702NSAGGY)
- STAR Adjustable Leg (2R-Y5092)
- SHOPSOL Welding Shop Chair, Polyurethane Seat, Back (1010599)
- HOLLAND BAR STOOL CO 30" Texas Tech Cushion Seat, 2-Ring Chrome Swivel Bar Stool (L7C130TXTech)
- SUPERIOR 300 Standard Pillow Cases- Modal Solid - Navy Blue (MO300SDPC SLNB)
- CAROLINES TREASURES Carolines Treasures BB2525PW1216 Christmas Presents Between Friends Miniature Schanuzer White Canvas Fabric Decorative Pillow (BB2525PW1216)
- CAROLINES TREASURES Carolines Treasures BB2975PW1216 Airedale Terrier Merry Christmas Tree Canvas Fabric Decorative Pillow (BB2975PW1216)
- CAROLINES TREASURES Carolines Treasures BB2991PW1216 Giant Schnauzer Merry Christmas Tree Canvas Fabric Decorative Pillow (BB2991PW1216)
- CAROLINES TREASURES Carolines Treasures CK7614PW1216 12 x 3 x 16 in. Black Miniature Schnauzer Christmas Everyone Canvas Fabric Decorative Pillow (CK7614PW1216)
- MONARCH SPECIALTIES Pillows, Set Of 2, 18 X 18 Square, Insert Included, Accent, Sofa, Couch, Bedroom, Polyester, Beige (I 9271)
- CAROLINES TREASURES Longhaired Dachshund Christmas Canvas Fabric Decorative Pillow (CA68994)
- Saro Lifestyle Pillows