Shop All Pillows
Saro Lifestyle
SARO 2097.LM18S Rose Flower Statement Poly Filled Throw Pillow - Lime
Mfr # 2097.LM18S
Zoro # G503728521
product price: $72.25
/ea
$72.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # 2097.LM18S
- Zoro # G503728521
- UPC # 789323328915
- Country of Origin China
- Category Pillows
Description
Spruce up your space with a fun-meets-functional statement pillow. An oversized lotus flower lends textured interest and mixed-materials design points to any piece of furniture.
Features- A fun housewarming gift for the green thumb in your life
- Great for complementing your couch or prepping up a guest room
- Floral design is on front side only & solid back
- Spot Clean with Damn Cloth
- Color: Lime
- Material: 80% Polyester - 20% Linen
- Design: Rose Flower
- Size: 18"
- Weight: 3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OFFICE STAR Knee Chair, Fabric, 22" to 25" Height, No Arms, Gray (KCW773)
- BAXTON STUDIO Parlin Grey Upholstered and Walnut Wood 4-Piece Dining Chair Set (167-10810)
- HON Return Shell, 24 in D, 48" W, 29-1/2 in H, Mahogany/Charcoal (H38215R.N.S)
- MONARCH SPECIALTIES Accent Table - 48"L / Glossy White / Chrome Metal (I 3266)
- SAFAVIEH 18 x 18 in. Pari Pillow Brown & Gold (PLS6504A-1818)
- DISC-O-BED Pillow, Cappucino (50308)
- MCKESSON Disposable Bed Pillow (41-1824-F)
- MONARCH SPECIALTIES Pillows, 18 X 18 Square, Insert Included, Accent, Sofa, Couch, Bedroom, Polyester, Beige (I 9254)
- CAROLINES TREASURES Old English Sheepdog Christmas Canvas Fabric Decorative Pillow (CA68997)
- CAROLINES TREASURES Longhaired Dachshund Christmas Canvas Fabric Decorative Pillow (CA68994)
- JENSENDISTRIBUTIONSERVICES 12 x 3 x 16 in. Scottish Terrier Christmas Elves Canvas Fabric Decorative Pillow (MI1715298)
- Saro Lifestyle Pillows