Shop All Decorative Rugs
Saro Lifestyle
SARO 201.PW15R 15 in. Round Flower Design Beaded Placemat Pewter - Set of 4
Mfr # 201.PW15R
Zoro # G703702369
product price: $142.99
/ea
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # 201.PW15R
- Zoro # G703702369
- UPC # 789323299147
- Country of Origin China
- Category Decorative Rugs
Description
The Flower Design Beaded Placemats instantly dress up any table and enhance any decor, featuring a beautiful beading technique to resemble a blossom in full bloom. The glass beads add depth to the tablescape, bringing long lasting beauty to the place settings. Pair with plain, classic dinnerware for an elegant look.
Features- Beaded Design Placemats
- Set of 4
- Color: pewter
- Size: 15 in.
- Shape: Round
- Material: 100% Glass Beads
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OFFICESOURCE Studio Collection Mid Back Chair with Chrome Frame (696VWH)
- ZOWN Folding Chair, Resin, Commercial, Steel Frame, White Color, PK4 (60410SGY4E)
- HOME BASICS Home Basics Paris Multi-Purpose Foldable Table (ZOR96321)
- HOLLAND BAR STOOL CO 30" x 30" Black Steel, Indoor/Outdoor All-Season EnduroTop Table Top (OD30SBlkStl)
- MADISON INDUSTRIES Madison Industries FLO-20X90-SA 20 x 90 in. Floral Border Extra Long Rectangle Runner Rug - Sand (FLO-20X90-SA)
- CHILEWICH 36 in. L X 23 in. W Black/Gray Basketweave Woven Fiber Floor Mat (200445-007)
- FLASH FURNITURE Geometric Style Bohemian Shag Area Rug - 5' x 7' - Ivory (RC-MS-202012-01-57-GG)
- LOLOI RUGS Loloi Rugs MADDMAD-01IVGY7696 7 ft. 6 in. x 9 ft. 6 in. Maddox Area Rug - Ivory & Grey (MADDMAD-01IVGY7696)
- LIVABLISS Caesar CAE-1036 Handmade Area Rug (CAE1036-23)
- BAXTON STUDIO Barbon Modern and Contemporary Ivory and Beige Handwoven PET Yarn Indoor and Outdoor Area Rug (187-11857-Zoro)
- SAFAVIEH 8 x 10 ft. Montage Southwestern Rectangular Area Rug, Taupe and Multicolor (MTG238E-8)
- Saro Lifestyle Decorative Rugs