Shop All Tablecloths & Runners
Saro Lifestyle
SARO 2015.Y1570B 15 x 70 in. Oblong Cutwork & Embroidered Table Runner with Yellow Lemon Design
Mfr # 2015.Y1570B
Zoro # G703886083
product price: $51.15
/ea
$51.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # 2015.Y1570B
- Zoro # G703886083
- UPC # 789323361653
- Country of Origin China
- Category Tablecloths & Runners
Description
Cutwork & Embroidered Table Runner with Lemon Design
This unique Cutwork and Embroidered Lemon Table Runner can be easily paired with solid color placemats and napkins, or with matching table mats. It brings a lovely combination of light background and vivid embroidery. It makes for the perfect background for weekend brunches or casual occasions.
Care Instructions:- Cool Machine Wash, Cool Iron, Dry Clean Recommended
- Design: Yellow Lemon
- Size: 15" x 70"
- Shape: Oblong
- Material: 100% Polyester
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOLLETT Display, Controller (01085794)
- GARLAND Top Grate - Broiler (222035)
- ALLPOINTS Swivel, Bar Stool , 6-3/8"Sq (2801056)
- CMA DISH MACHINES 1/2 Water Solenoid Valve Je120/60 (03603.10)
- MULTI-CLIP BY FASTENATION MultiTable Skirt Clip, PVC, PK250 (MC)
- TOUCH OF COLOR Black Octy Round Paper Tablecloth, 82", 12PK (923260)
- MONARCH Tablecloths 62 x 62 White , 6PK (TL-62X62-WHITE)
- HERITAGE LACE Heritage Lace HV-70108W 70 x 108 in. Holly Vine Tablecloth (HV-70108W)
- GENUINE JOE Banquet-Size Plastic Tablecover, 1 Roll (GJO10324)
- MONARCH Tablecloths 72 x 72 White , 6PK (TL-72X72-WHITE)
- EZ CLIP BY FASTENATION Table Cloth Clip, Rigid PVC, PK100 (EZTCC)
- Saro Lifestyle Tablecloths & Runners