Shop All Placemats
Saro Lifestyle
SARO 1983.N1420B 14 x 20 in. Rectangle Jute Chindi Braided Placemats - Natural Set of 4
Mfr # 1983.N1420B
Zoro # G003879662
$56.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Saro Lifestyle
- MFR # 1983.N1420B
- Zoro # G003879662
- UPC # 789323340757
- Country of Origin China
- Category Placemats
Description
The world is a beautiful place, and with so many cultures out there, there are endless design styles to choose from. Everyone ethnic influence is important. A placemat adds a little flair to a table. itgives a person their own personal space to enjoy a nice meal. This 100% jute, oblong-shaped placemat tells it own story without uttering a word.
Features- 14 x 20 in. Rectangle Jute Chindi Braided Placemats
- Set of 4
- Spot Clean
- Color: Natural
- Size: 14 x 20 in.
- Material: 100% Jute
- Shape: Rectangle
- Weight: 2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAF GOLDEN GRILL Golden Grill Gluten Free Golden Grill Hashbrown Potato 37.5 oz., PK6 (91291)
- ALLIANCE KIT, MTR, DES2,44048601 TO 44242501 (44245501)
- HAMILTON BEACH BRANDS Elec SGL Burner Cooktop (34105)
- RANKIN-DELUX Knob (TB-15)
- LAMINATED 10 x 14 in. Colored Paper White Placemats, 1000PK (LP100)
- VINTIQUEWISE Decorative Round 20'' Natural Woven Handmade Rattan Placemats, PK 4 (QI004239-20)
- HOFFMASTER 10" x 14" Scalloped Navy Blue Paper Placemats 1000 PK (310523)
- HOFFMASTER 10" x 14" Holiday Ornaments Gift Certificate Paper Placemats 1000 PK (311143)
- AMERICAN 10" x 14" Dubonnet White Paper Placemats 1000 PK (310469)
- CORKOLOGY Square Cork Placemat With Ring (RCPM)
- HOFFMASTER 10" x 14" Scalloped Jade Green Paper Placemats 1000 PK (310526)
- Saro Lifestyle Placemats